Gas Jug
We have the gas jug you need to get the job done right.
Shop Gas Jug results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Gas Jug
- Length: 14 1/2 in
- Color: Red
Key Features:
- Action Type: Piston
- Suction Tube Length: 7.7500 in
- For Media Type: Automatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
Key Features:
- Item: Diesel Jug
- Length: 14 1/2 in
- Color: Yellow
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
- Suction Tube Length: 38 in
- Action Type: Piston
- For Media Type: Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
Key Features:
- Item: Small Engine Fuel, 4 Cycle
- Flash Point (F): -22 Degrees F
- Specific Gravity: 0.72
Key Features:
- Package Quantity: 1
Key Features:
- Item: Small Engine Fuel, 2 Cycle
- Flash Point (F): -22 Degrees F
- Application: VP-SEF 2-Cycle Blends Are Pre-Mixed With Oil And Are Ready To Pour. Contains High Quality, Clean Burning Synthetic Oil And Is Virtually Smoke-Free.
Key Features:
- Item: Type II Safety Can
- Material: Steel
- Color: Red
Key Features:
- Labware Closure Material: HDPE
- Height: 15"
- Labware Nominal Capacity - Metric: 18.93 L