Gas Valve
We make finding a gas valve fast and simple every time!
Shop Gas Valve results
(Showing 1 - 15)
Relevance
Mfr # 710-502
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Mfr # 700-515
Key Features:
- Item: Gas Valve
- Includes: Reducer Bushings
- Fits Brand: American Range, Anetsberger, Avalon Donut, Bakers Pride, Cecilware, Dean, Frymaster, Garland, Henney Penney, Honeywell, Imperial, Keating, Lennox, Perfection, PMI, Pre-mark, PVI
Mfr # 36C03-300
Key Features:
- BtuH Capacity: 230,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 764-742
Key Features:
- BtuH Capacity: 142,000 BtuH
- Coil Volts: 30 mV
- Gas Type: Liquefied Petroleum, Oxygen, and Natural Gas
Mfr # 36H33-412
Key Features:
- BtuH Capacity: 300,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 522078
Key Features:
- Item: Gas Valve
- Fits Brand: L.B. White
- For Use With Mfr. Model Number: Premier 170N
Mfr # R5245
Key Features:
- Item: Gas Valve
- Type: Natural Gas
- For Use With Mfr. Model Number: GWT- 35, GWT- 50-1, GWT-25
Mfr # SV9601M4571
Key Features:
- BtuH Capacity: 20,000 to 200,000
- Coil Volts: 24VAC
- Gas Type: Nat/LP
Mfr # MXG461B50-30
Key Features:
- Coil Volts: 24VAC
- Inlet Size: 2"
- Outlet Size: 2"
Mfr # VR8205A2024
Key Features:
- For Use With: Universal
- Item: Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit
- Fits Brand: Multiple
Mfr # VR8200A2132
Key Features:
- Item: STANDING PILOT GAS VALVE,STAND OPENING,1
- Package Quantity: 1
Mfr # 36G22-254
Key Features:
- BtuH Capacity: 140,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 8262H078
Key Features:
- Pipe Size - Valves: 1/4 in
- Center Line Pipe Center Size: 3 1/8 in
- Electrical Connections: 1/2" Conduit
Mfr # SV9501M2528
Key Features:
- BtuH Capacity: 200,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # VR8200A2132
Key Features:
- BtuH Capacity: 20,000 to 200,000
- Coil Volts: 24VAC
- Gas Type: Nat/LP