Harvey Tool
Count on great prices, fast shipping and friendly service every time you order a harvey tool from Zoro.
Shop Harvey Tool results
(Showing 1 - 15)
Relevance
Mfr # 846440
Key Features:
- Shank Diameter: 0.2500" (1/4)
- Head Diameter: 0.2100"
- Overall Length: 2.5000" (2-1/2)
Mfr # 44916-C4
Key Features:
- Number of Flutes: 1
- Length of Cut: 0.7500" (3/4)
- Single End/Double End: Single End
Mfr # 988345-C3
Key Features:
- Number of Flutes: 4
- Length of Cut: 3.000 mm
- Shank Dia.: 4.000 mm
Mfr # 001114
Key Features:
- Fits Brand: Universal Fit
- Material: Petroleum Wax/Polyethylene Flange
- Type: Extra Thick Wax Gaskets
Mfr # 050050-12
Key Features:
- Standards: Method 24
- For Use With: Stems of Faucets, Valves, Ballcocks, Plungers, Packing and Washers. Frees Sticky Faucets and Prevents Rust. Use on Hot Water or Steam to 350 Degrees F
- Grease Container: Tube
Mfr # 94124
Key Features:
- Material - Machining: Cobalt
- Cutter Dia.: 1 1/2 in
- Cutter Thickness: 1/4 in
Mfr # 876662
Key Features:
- Number of Flutes: 3
- Length of Cut: 0.3120" (5/16)
- Single End/Double End: Single End
Mfr # 897216
Key Features:
- Finish - Machining: UN
- Number of Flutes: 3
- Included Angle: 90
Mfr # 970395
Key Features:
- Material - Machining: Carbide
- Cutter Dia.: 0.2500" (1/4)
- Overall Length: 2.5000" (2-1/2)
Mfr # 25508-C3
Key Features:
- Material - Machining: Carbide
- Measurement System: Inch
- Bore Dia.: 1/8"
Mfr # 990618
Key Features:
- Overall Length: 2.5000" (2-1/2)
- Number of Flutes: 4
- Length of Cut: 0.2620"
Mfr # 37-01
Key Features:
- Single End/Double End: Single End
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
Mfr # 050050-48
Key Features:
- Package Quantity: 1
Mfr # 22UR76
Key Features:
- Fits Brand: American Standard, Sloan, Zurn
- Material: Petroleum Wax/Polyethylene
- Type: Wax Ring