Heli-Coil Straight Flute Taps
Count on great prices, fast shipping and friendly service every time you order heli-coil straight flute taps from Zoro.
Shop Heli-Coil Straight Flute Taps results
(Showing 1 - 15)
Relevance
Mfr # 2087-5
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 6.48mm
- Tap Thread Size: M5-0.80
Mfr # 6CPB
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/8"-16
- Shank Dia.: 0.367"
Mfr # 04CPB
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 0.141"
- Tap Thread Size: #4-40
Mfr # 3FPB
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: #10-32
- Shank Dia.: 0.255"
Mfr # 2LWP4
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/4"-10
- Shank Dia.: 0.590"
Mfr # 1840235
Key Features:
- Item: Straight Flute Tap
- Tap Style: Straight Flute
- Tap Dimension Type: Inch, Machine, Metric
Mfr # C54447
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: Shank Dia.: 0.255"
- Tap Thread Size: 1/4"-20
Mfr # 626
Key Features:
- Item: Straight Flute Tap
- Number of Flutes: 4
- Overall Length: 7-3/4"
Mfr # 3510A
Key Features:
- Item: Warning Light
- Lamp Type: Led
- Voltage: 12VDC
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # 26317
Key Features:
- Item: Tap and Die Set
- Die Shape: Hex
- Tap Dimension Type: Metric
Mfr # 519615
Key Features:
- Material: Polyethylene-Coated Cloth
- Tensile Strength: 22 lb/in
- Color: Yellow
Mfr # 7551-04
Key Features:
- Item: Insert Installation Tool
- Type: Prewinder Type II
- Use With Internal Thread Size: 4-40
Mfr # 8510-1
Key Features:
- Item: Air Motor
- Type: Pneumatic Installation Tool
- Includes: Air Motor Only
Mfr # 4934
Key Features:
- Item: Helical Insert Repair Kit
- Insert Types Included: Helical Inserts
- Thread Direction: Right Hand