Ideal Needle Nose Pliers
Our endless aisle includes ideal needle nose pliers and so much more!
Shop Ideal Needle Nose Pliers results
(Showing 1 - 12)
Relevance
Mfr # 35-036
Key Features:
- Overall Length: Standard
- Jaw Width: 3/8 in
- Features: Knife-To-Anvil Blades Provide Excellent Cutting Performance, Narrow Profile Head Designed for Working in Tight Areas
Mfr # 45FF36
Key Features:
- Overall Length: 32 1/2 in
- Features: Use to Open and Close Link, Max Clamp Opening 2 in
- Material: Steel
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # LN54VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle
Mfr # 1UKK7
Key Features:
- Overall Length: Long Reach
- Jaw Width: 1/4 in
- Features: Standards :ASME B107.20M; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 4-1/8", Jaw Bend: 45 Degrees, Tip Width: 5/32"
Mfr # 2647
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Dual Leaf Springs
Mfr # 10D571
Key Features:
- Item: Replacement Swivel Pad
- For Use With: 10D509 And 10D510 1 in C-Clamps
- Material: Steel
Mfr # 10314
Key Features:
- Overall Length: 146mm
- Features: Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material: Stainless Steel
Mfr # TFL 400S RA2 TB LPI
Key Features:
- Fixture Mounting Location: Universal
- Lighting Technology: Halogen
- Solar Powered: No
Mfr # 55-1987
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Mfr # 35-078
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 12 in
- Cutting Action: Shear
Mfr # 36-311
Key Features:
- Application: Sheet Metal and Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 4