Igus Clip Bearings
We make finding igus clip bearings fast and simple every time!
Shop Igus Clip Bearings results
(Showing 1 - 10)
Relevance
Mfr # MYI-12-12
Key Features:
- Inside Dia.: 3/4 in
- Flange Dia. (In.): 1 1/8 in
- Flange Thickness (In.): 0.0299 in
Mfr # MCI-08-02
Key Features:
- Type: Double Flanged
- Small Flange Dia. (In.): 19/32 in
- Inside Height (In.): 0.072 in
Mfr # MCI-06-02
Key Features:
- Type: Double Flanged
- Max. Shaft Dia. (In.): 0.375 in
- Small Flange Dia. (In.): 15/32 in
Mfr # MYI-06-06
Key Features:
- Temp. Range (F): -40 Degrees to 176 Degrees F
- Flange Thickness (In.): 0.0299 in
- Flange Dia. (In.): 19/32 in
Mfr # EF081208
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1/2 in
- Outside Dia.: 3/4 in
Mfr # PSM0812-12
Key Features:
- Item: Linear Sleeve Bearing
- Inside Dia.: 8 mm
- Outside Dia.: 12 mm
Mfr # MYI-08-08
Key Features:
- Lubrication: No Lube System
- Max. Pv: 3,400
- Flange Thickness (In.): 0.0299 in
Mfr # EFOI-08 R
Key Features:
- Bearing Insert Type: Spherical Plain
- Bore Dia.: 1/2 in
- Shaft Locking Type: None
Mfr # GFI-0607-04
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 3/8 in
- Outside Dia.: 1/2 in
Mfr # 15-038-075-0-1
Key Features:
- Item: Cable and Hose Carrier
- Style: Zipper
- Frame Stay: Cross Bar