Immersion Controller
We make finding an immersion controller fast and simple every time!
Shop Immersion Controller results
(Showing 1 - 15)
Relevance
Mfr # T104B1038
Key Features:
- Item: Hot Water and Steam Boiler Radiator Actuator
- Body Style: Straight
- Temp. Range: 43 to 79 Degrees F
Mfr # L4006A1959
Key Features:
- Item: Immersion Controller
- Temp. Range: 40 Degrees to 180 Degrees F
- Differential: 5 Degrees F Fixed
Mfr # TH1110DH1003
Key Features:
- Item: Horizontal Non-Programmable Thermostats
- Voltage: 20/30VAC
- Stages Heat: 1
Mfr # ILA4708065
Key Features:
- Tank Size: 80 gal.
- HP: 4.7 HP
- Voltage: 230V
Mfr # ILA4546065
Key Features:
- Item: Stationary Air Compressor,Sngl Phase,240
- Package Quantity: 1
Mfr # TH8110R1008
Key Features:
- Item: Programmable Thermostat
- Voltage: 18/30VAC
- Stages Heat: 1
Mfr # IH9919910.02
Key Features:
- Tank Size: 120 gal.
- Phase: 3
- HP: 10 HP
Mfr # IV5038055
Key Features:
- Tank Size: 80 gal.
- HP: 5.5 HP
- Tank Type: Vertical
Mfr # IH7519975
Key Features:
- Tank Size: 120 gal.
- Phase: Single
- HP: 7.5