Inline Filter
We have the inline filter you need to get the job done right.
Shop Inline Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Inline Filter
- Body Material: 316 Stainless Steel
- Connection Type: A-LOK(R) Compression
Key Features:
- Length: 2 39/64 in
- Temp. Range: 15 Degrees to 176 Degrees F
- Hex Size: 3/4 in
Key Features:
- Type: 100 Mesh
- Includes: Filter, Housing, Tip
- Item: Inline Filter
Key Features:
- Item: Inline Filter Device
- Diameter: 75 mm
- Outlet Connection: 1/4 in to 3/8 in Tubing
Key Features:
- Item: Inline Filter
- Body Material: 316 Stainless Steel
- Connection Type: A-LOK(R) Compression
Key Features:
- Item: Inline Water Filter
- Type: Disposable
- Application: Refrigerator/Ice Maker
Key Features:
- Housing Material: 304 Stainless Steel
- Pipe Size: 3/4 in
- Screen Material: Stainless Steel
Key Features:
- Item: Inline Filter
- Body Material: Brass
- Connection Type: A-LOK(R) Compression
Key Features:
- Item: Inline Y Filter for Drip Irrigation,3/4"
- Package Quantity: 1
Key Features:
- Item: PolyDisc Filter
- Diameter: 50 mm
- Housing Material: Polypropylene
Key Features:
- Item: Inline Water Filter
- Application: Point of Use
- Diameter: 2 in
Key Features:
- Item: Inline Water Filter
- Diameter: 2 1/2 in
- Application: Medium Volume, Single Pot Coffee Brewers
Key Features:
- Max. Incoming Pressure - Air Treatment: 200 psi
- Filter Rating - Air Treatment: 5 micron
- Max. Pressure: 200 psi
Key Features:
- Item: Inline Water Filter
- Application: Refrigerator/Ice Maker
- Diameter: 2 1/4 in