Inverter Duty Motor
We have the inverter duty motor you need to get the job done right.
Shop Inverter Duty Motor results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Vector Motor
- Motor Design: 3-Phase
- HP: 2
Key Features:
- Item: Vector Motor
- Motor Design: 3-Phase
- HP: 1/2
Key Features:
- Manufacturers Warranty Length: 1 yr
- Item: Fan and Blower Motor
- Frame: 48Z
Key Features:
- Package Quantity: 1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 115V AC
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Key Features:
- Start/Stop Control: Programmable
- Standards: EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
- Starting Torque: 1.5
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Phase: Single
Key Features:
- Item: Carbonator Pump Motor
- Motor Design: Split-Phase
- HP: 1/3
Key Features:
- Motor Design: Capacitor-Start/Run
- Item: General Purpose Motor
- Phase: Single