Jacobs Arbor
We have the jacobs arbor you need to get the job done right.
Shop Jacobs Arbor results
(Showing 1 - 15)
Relevance
Mfr # 7311N
Key Features:
- Overall Length: 4.2800 in
- Item: Milling Cutter Arbor
- Chuck End: 6JT
Mfr # 7351N
Key Features:
- Drive Size: 1/2"
- Finish: Polished
- Item: Straight Shank
Mfr # 7342DN
Key Features:
- Chuck End: 6JT
- Item: Milling Cutter Arbor
- Overall Length: 5.3300 in
Mfr # 7322DN
Key Features:
- Series: Morse Taper Jacobs(R) Taper Arbor
- Overall Length: 6.6900 in
- AO Number: 404
Mfr # 2139NERINS
Key Features:
- Color: Gray/Orange
- Max. Use Voltage: 1000V Rated
- Item: Side Cutting Pliers
Mfr # 5401-7
Key Features:
- Item: Helical Insert Repair Kit
- Insert Types Included: Helical Inserts
- Thread Direction: Right Hand
Mfr # CBB-19 J4
Key Features:
- Item: Drill Chuck
- Chuck Type: Keyed
- Material: Steel
Mfr # 7315
Key Features:
- Item: Modular Plug
- Connector Type: RJ11
- Connector Application: Telecommunications
Mfr # 6223
Key Features:
- Item: Drill Chuck
- Chuck Type: Keyed
- Material: Steel
Mfr # 7340DN
Key Features:
- Chuck End: 3JT
- Spindle End: 0.750"
- Series: R8 Taper to Jacobs(R) Taper
Mfr # 7315
Key Features:
- Package Quantity: 1
Mfr # SB-386NM
Key Features:
- For Conduit Type: EMT, Rigid, Threaded Rigid/IMC
- Overall Length: 9/16 in
- Finish: Not Applicable
Mfr # MC-050
Key Features:
- Item: Enclosure Grounding and Bonding Connector
- Material: Brass
- For Use With: Enclosures
Mfr # 166-G
Key Features:
- For Conduit Type: IMC or Threaded Rigid
- Overall Length: 5/8 in
- Finish: Tin Plated
Mfr # IGB-050
Key Features:
- Item: Intersystem Bonding Bridge
- Type - Grounding Connector: Mechanical
- Material: Brass