Klein Glow
Count on great prices, fast shipping and friendly service every time you order a klein glow from Zoro.
Shop Klein Glow results
(Showing 1 - 15)
Relevance
Mfr # 11055GLW
Key Features:
- Application: Wire Stripping and Cutting
- Length (In.): 7.4" (18.8 cm)
- Handle Type: Double Dipped
Mfr # 56415
Key Features:
- Length: 15 ft
- Color: Luminescent
- Material: Fiberglass
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # D20009NEGLW
Key Features:
- Features: Glow in the Dark Grips to Easily Locate Your Tool in Dark or Low Lit Areas; Grips Charge in Natural and Artificial Lighting; High-Leverage Design; Rivet is Closer to the Cutting Edge for 46 Percent Greater Cutting and Gripping Power than Other Plier Designs
- Handle Type: Plastic Dipped
- Material: Steel
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # SRS56038
Key Features:
- Length: 1.4m
- Tape Material: Polymer
- Features: Non-Conducting, Glow-In-The-Dark Leaders, Storage Tube Protects The Rods Between Use
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 540-15
Key Features:
- Length: 5 ft to 15 ft
- Tape Material: Fiberglass
- Color: Green
Mfr # GB70
Key Features:
- Amps: 2000A
- Application: Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 8 Liters and Diesel Engines Up to 6 Liters
- Material: Plastic
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting