Klein Socket
Count on great prices, fast shipping and friendly service every time you order a klein socket from Zoro.
Shop Klein Socket results
(Showing 1 - 15)
Relevance
Mfr # 66070
Key Features:
- Drive Size: 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16"
- Number of Pieces: 7
- Includes: (5) Sockets, (2) Adapaters and Carrying Case
Mfr # 66040
Key Features:
- Drive Size: 1/2"; 5-Piece Set
- Number of Pieces: 5
- Output Type: Impact Rated
Mfr # BC509S
Key Features:
- Item: Socket Storage Module, S-Hook
- Holds: 6 Slots Fit Commonly Used Socket Sizes or Klein's 2-in-1 Impact Socket Set (Cat. No. 66010) that combines 12 Sizes Into Six Sockets Including: 1-1/8" x 15/16", 1" x 13/16", 7/8" x 11/16", 3/4 x 9/16", 5/8" x 7/16", and 1/2 "x 3/8"; Socket Set Sold Separately
- Compartment Sizes: 3/8" to 1-1/8"
Mfr # 66080
Key Features:
- Drive Size: 1/2"
- Number or Points: 6
- Overall Length: 1.23" (3.12 cm)
Mfr # 66031
Key Features:
- Drive Size: 1/2"
- Number of Points: 12
- Overall Length: 3.1" (7.9 cm)
Mfr # 32287
Key Features:
- Item: Insulated Flip-Blade Screwdriver,2-In-1
- Handle Material: Rubber, High-Dielectric Plastic
- Overall Length: 8.2" (20.8 cm)
Mfr # D509-8
Key Features:
- Overall Length: 8 in
- Finish: Natural
- Material: Plastic
Mfr # 49-66-5133
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/2 in
- Number of Points: 4
Mfr # 68309
Key Features:
- Item: Box End Wrench
- Finish: Chrome
- Number of Points: 4, 6
Mfr # 68402
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Nickel Chrome
Mfr # D507-8
Key Features:
- Overall Length: 8 in
- Finish: Chrome
- Material: Plastic
Mfr # 68245
Key Features:
- SAE or Metric: SAE
- Item: Box End Wrench Set
- Wrench Style: Double Box End
Mfr # 68222
Key Features:
- Item: Box End Wrench Set
- SAE or Metric: SAE
- Wrench Style: Box End
Mfr # BB-526
Key Features:
- Drive Size: 3/8 in
- Overall Length: 1-1/16"
- Sub-Category: Williams
Mfr # 3227
Key Features:
- Item: Adjustable Spud Wrench
- Head Size: 1 7/16 in
- Overall Length: 10 47/50 in