Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Set, 2" W, Steel/Rubber, Black

  • Mfr # 695

  • Zoro # G4001767


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Rubber
Width (In.)
2 in
Height (In.)
6 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695
Zoro #
G4001767
UPC #
783965034661
Country of Origin
China

Dimensions

Width (In.)
2 in
Height (In.)
6 in
Length (In.)
6 in
Caster Width
2 in
Caster Height
6 in
Caster Diameter
6 in

Details

Item
Caster Set
Color
Black
Material
Steel, Rubber
For Use With
Rolling Tool Boxes
Features
6 in Casters with 2 in Wheel Width to Create a Rolling Tool Chest
Includes
Hardware - Bolt Kit
Finish
Solid Polypropylene HD
Caster Material
Polypropylene
Caster Type
Rigid, Swivel
Total Load Capacity
2,600 lb
Number of Casters
4
Compatible with Manufacturer Model No.
1000, 1020, 109, 111, 112, 119, 129, 139, 2032, 2048, 2060, 2472, 3068, 32, 36, 42, 4824, 4830, 60, 69, 79, 89, 90, 91, 99
Caster Wheel Type
Solid

Description

Caster Set, Caster Diameter 6 in, Caster Height 6 in, Caster Material Polypropylene, Caster Type Rigid, Swivel, Caster Width 2 in, Color Black, Compatible With Grainger Part Number 13R503, 13R509, 13R510, 13R511, 13R512, 13R514, 13R516, 13R517, 13R518, 13R520, 13R522, 13R523, 13R524, 13R526, 13R527, 13R528, 13R531, 13R533, 13R534, 13R535, 14V855, 14V866, 20UR03, 36FW28, 36FW29, 494N29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.