Shop EXTREME TOOLS
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hutch and Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 30 in D
- Mfr # RX723020HRGK
- Zoro # G405736525
product price:Â
$
6,892.99
/ea
Key Features
Number of Drawers
19
Width
72 in
Depth
30 in
Tool Storage Type Included
Hutch and Roller Cabinet
Cabinet Handle Style
Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX723020HRGK
- Zoro #
- G405736525
- UPC #
- 8.17895E+11
- Country of Origin
- China
- Item
- Hutch and Roller Cabinet
- Number of Drawers
- 19
- Color
- Black/Red
- Tool Storage Type Included
- Hutch and Roller Cabinet
- Cabinet Handle Style
- Pulls
- Handle Color
- Red
Dimensions
- Width
- 72 in
- Depth
- 30 in
Description
Extreme Tools RX Series RX723020HR 72in W x 30in D x 69.25in H Extreme Power Workstation Professional Hutch and 19-Drawer Roller Cabinet create a convenient, organized work space with a huge amount of storage for your shop. Our patented hutch includes an adjustable powder coated steel shelf with built-in hand tool organizers and a power strip housing 3 electrical outlets and 2 USB ports. The shelf is designed to hold removable accessories: Power Tool Rack (Included) and optional socket holder, media/electronics stand and universal charging pad. Powder coated steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid is held open with two sturdy gas struts. The huge roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. The patented self-latching, Quick Release drawer pull latching system keeps drawers closed and allow you to open each drawer with just one hand. The latching system is constructed with all metal components - no plastic to bend or break. Each drawer utilizes full-extension ball bearing slides that allow you to load 250 lbs for single slides and 500 lbs for double slides per drawer. To keep your tool box looking great, we include a matching side handle, heavy-duty PVC drawer liners and a PVC coated MDF work surface for the top of the tool box. Both the hutch and roller cabinet are finished with AKZO Nobel high gloss powder coat that resists fading and chemical stains. All drawer pulls and handles are made from polished, color-anodized aluminum which resists oxidation. The combo is supported by heavy-duty 12-gauge steel construction and six casters (4 locking swivel and 2 rigid) with a load rating of 900 lbs. each to handle a fully loaded tool box. This huge 30 inch deep hutch and roller cabinet give you a ton of room for storing tools and room to work and use your power tools. Hutch assembly required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.