Knipex Locking
We make finding a knipex locking fast and simple every time!
Shop Knipex Locking results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 2 3/8 in
Key Features:
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 7/8 in
Key Features:
- Features: Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 7/8 in
Key Features:
- Package Quantity: 1
Key Features:
- Features: Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 3/8 in
Key Features:
- Features: Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
- Handle Type: Plain
- Jaw Length: 2 1/2 in
Key Features:
- Features: Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 1/2 in
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Item: Band Clamp Tool
- Capacity: 2 to 3/4 in
- Length (In.): 10 in
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Key Features:
- Features: Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 2 3/8 in
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Key Features:
- Features: Heavy Duty Model, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 3/4 in
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components