Leak Detector Solution
We make finding a leak detector solution fast and simple every time!
Shop Leak Detector Solution results
(Showing 1 - 15)
Relevance
Mfr # 4182-24
Key Features:
- Type: Cal Blue(R) Plus, Noncorrosive, Oxygen-Safe, Liquid Spray Bottle
- Size: 1 qt
- Includes: Spray Bottle
Mfr # 4182-08
Key Features:
- Type: Cal Blue(R) Plus
- Size: 1 gal
- For Use With: Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants
Mfr # 4171-75
Key Features:
- Item: Evaporator Cleaner
- Size: 18 oz
- Characteristics: Improves Heat Transfer, Increases System Capacity, and Reduces Head Pressure, Lemon Scented
Mfr # 4182-35
Key Features:
- Size: 7 oz
- Type: Cal Blue(R) Plus
- Includes: Spray Bottle
Mfr # 45802
Key Features:
- Size: 32 oz
- Type: Liquid
- Includes: Spray Bottle
Mfr # 45801
Key Features:
- Type: Liquid
- Size: 8 oz
- For Use With: Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants
Mfr # 14503
Key Features:
- Type: Improver
- Size: 20 oz
- For Use With: Air Conditioning Systems, Compressors, Welding Seams
Mfr # 4133-08
Key Features:
- Item: Condenser or Evaporator Cleaner
- Characteristics: For Indoor or Outdoor Use
- Size: 1 gal
Mfr # 30AC74
Key Features:
- Dia. (In.): 1/8 x 0.050
- Standards: AWS A5.8
- Type: 15 % Silver
Mfr # 0620FMPOP
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Mfr # 800-320-PTB
Key Features:
- Item: Epoxy Adhesive
- Type: R-320 Contact Adhesive
- Application: For joining seams of rubber insulation
Mfr # 4183-24
Key Features:
- Size: 1 qt
- Type: Cal Blue(R) LT, High Viscosity, Low Temp Gas Leak Detector
- Characteristics: New Advanced Formula Provides Long Lasting Bubbles, and the Product Will Remain in Contact with the Applied Surface for an Extended Period of Time. It is Also Noncorrosive to Metal, and This is a Significant Feature as it Helps to Maintain the Integrity of Piping, Tubing, and Fittings. Also, It Does Not Effect Ultraviolet or Black Lights.
Mfr # 4291-05
Key Features:
- Item: Condenser Cleaner
- Characteristics: Foams Like Acid-Based Cleaners
- Size: 2.5 gal
Mfr # 4051-99
Key Features:
- Includes: Hose And Valve
- For Use With: 4050-01, 4050-02, 4050-06
- Application: To be used in R-22 and R-410A Air Conditioning And Refrigeration Systems
Mfr # 711-202-G1
Key Features:
- Item: Ultrasonic Leak Detector
- AC Frequency Response: 35 kHz to 45 kHz Range, Centered At 40.5 kHz
- Function: Quickly Pinpointe The Origin Of Ultrasonic Sound Produced By A Variety Of Sources Such As Refrigerent Leaks, Electrical Arcing, And Worn Bearing