Mainstream Marine
Count on great prices, fast shipping and friendly service every time you order a mainstream marine from Zoro.
Shop Mainstream Marine results
(Showing 1 - 15)
Relevance
Key Features:
- For Use With: Marine A/C unit, Salt-water cooled engine, outboard engine
- Features: Color turns yellowish-brown when the solution is oversaturated and need more fresh solution
- Compatible Materials: Compatible with steel, aluminum, copper, or brass for normal use (short periods of time and then rinsed with water). It is compatible with most common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton), but is not recommended for silicone or nylon.
Key Features:
- Includes: Hoses (2)
- Weight: 11 lb.
- Width: 13 in.
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Anti-Seize Type: Marine Grade Anti-Seize
- Base Composition: Metal-Free
- Lubricant Container: Brush-Top Can
Key Features:
- Item: Polyurethane Adhesive Sealant
- Adhesive Grouping: Sealant
- Color: Black
Key Features:
- Standards: Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
- Application Method: Caulk Gun
- Material: Silicone
Key Features:
- Package Quantity: 1
Key Features:
- Item: Ring Buoy Rope Bag
- Material: Multi-Filament Polypropylene Rope
- Dimensions: 90 ft
Key Features:
- Item: Survival Ring Buoy
- Material: Low Density Polyethylene (LDPE)
- Standards: USCG Type IV Approved to SOLAS, CCG and BV/MED Approved
Key Features:
- Anti-Seize Type: Marine Grade Anti-Seize
- Base Composition: Metal-Free
- Lubricant Container: Brush-Top Can
Key Features:
- With Wheels: No
- Interior Height: 13 1/2 in
- Number of Cans: 80
Key Features:
- Item: Topside Paint
- Color Family: Grays
- Color: Battleship Gray
Key Features:
- Package Quantity: 1