Manual Fuel Pump
We have the manual fuel pump you need to get the job done right.
Shop Manual Fuel Pump results
(Showing 1 - 15)
Relevance
Mfr # FR112
Key Features:
- Action Type: Rotary
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR112AC
Key Features:
- Suction Tube Length: 20 in to 34 1/2 in
- Action Type: Rotary
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR112CL
Key Features:
- Housing Material: Cast Iron
- GPM: 38 Liters/100 Revolutions
- Inlet Size: 1 in NPT
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # P-490
Key Features:
- Suction Tube Length: 36 in
- Action Type: Lever
- For Media Type: Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # MIT525
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 50 to 5000V DC
- Insulation Resistance Range: 100 kiloohm to 10 gigohm
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # 4HA28
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # KIT120ARM
Key Features:
- Item: Motor Repair Kit
- For Use With: FR1200, SD1200 Series Pumps
- Includes: Armature with Bearings, Brush Holder, Holder Screws, Line Switch, Negative Brush, Positive, Shaft Seal Kit, Switch Plate Gasket, Thermal Protector
Mfr # 3006
Key Features:
- Suction Tube Length: 33.7500 in
- Action Type: Lever
- For Media Type: Ammonia, Ethanol, Ethylene Glycol, Glycerin, Heptane, Methanol
Mfr # EFP-40 & S1 Kit
Key Features:
- For Use With: Chemical Transfer
- Housing Material: Polypropylene
- Includes: Clamp, Hose, Motor, Pump