Membrane Filter
Our endless aisle includes a membrane filter and so much more!
Shop Membrane Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 100
Key Features:
- Package Quantity: 100
Key Features:
- Item: PolyDisc Filter
- Diameter: 50 mm
- Housing Material: Polypropylene
Key Features:
- Item: Membrane Filter,Sterile,for accu-jet p
- Package Quantity: 1
Key Features:
- Package Quantity: 50
Key Features:
- Package Quantity: 25
Key Features:
- Item: Inline Filter
- Body Material: 316 Stainless Steel
- Connection Type: A-LOK(R) Compression
Key Features:
- Type: 100 Mesh
- Includes: Filter, Housing, Tip
- Item: Inline Filter
Key Features:
- Length: 2 39/64 in
- Temp. Range: 15 Degrees to 176 Degrees F
- Hex Size: 3/4 in
Key Features:
- Item: Inline Filter
- Body Material: 316 Stainless Steel
- Connection Type: A-LOK(R) Compression
Key Features:
- Item: Inline Water Filter
- Type: Disposable
- Application: Refrigerator/Ice Maker
Key Features:
- Pipe Size: 1/4" NPT
- Item: Compressed Air Filter
- Bowl Size - Air Treatment: 0.1 oz
Key Features:
- Item: Inline Water Filter
- Application: Point of Use
- Diameter: 2 in
Key Features:
- Max. Incoming Pressure - Air Treatment: 200 psi
- Filter Rating - Air Treatment: 5 micron
- Max. Pressure: 200 psi
Key Features:
- Item: Inline Water Filter
- Application: Refrigerator/Ice Maker
- Diameter: 2 1/4 in