Milwaukee Driver
Featured Product
No-Hub Driver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12V DC, Max. Torque 80 in-lb, No Load RPM 0 to 250/0 to 750, Clutch Style Adjustable, Series M12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 2XKZ6, Tool Length 7 1/2 in, Tool Weight 2.4 lb, Includes Tool Only
View Full Product DetailsNo-Hub Driver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12V DC, Max. Torque 80 in-lb, No Load RPM 0 to 250/0 to 750, Clutch Style Adjustable, Series M12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 2XKZ6, Tool Length 7 1/2 in, Tool Weight 2.4 lb, Includes Tool Only
View Full Product DetailsShop Milwaukee Driver
Milwaukee Tool M12 FUEL™ Cordless Installation Drill/Driver (Tool-Only)
Zoro # G5047123 Mfr # 2505-20Drill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M12 FUEL Series, No Load RPM 0 to 1600, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 300 in-lb, Battery Included No, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38D763, Chuck Keyless, Tool Length 5 13/64 in, Tool Weight 2 lb
View Full Product DetailsDrill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M12 FUEL Series, No Load RPM 0 to 1600, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 300 in-lb, Battery Included No, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38D763, Chuck Keyless, Tool Length 5 13/64 in, Tool Weight 2 lb
View Full Product DetailsHydraulic Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 450 in-lb, Voltage 18V DC, Brushless Motor Yes, Free Speed 3, 000 RPM, Impact Rated Yes, Impacts per Minute 4, 000, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 in, Wireless Tool Tracking No
View Full Product DetailsHydraulic Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 450 in-lb, Voltage 18V DC, Brushless Motor Yes, Free Speed 3, 000 RPM, Impact Rated Yes, Impacts per Minute 4, 000, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 in, Wireless Tool Tracking No
View Full Product DetailsNutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 4, Tool Brand Milwaukee
View Full Product DetailsNutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 4, Tool Brand Milwaukee
View Full Product DetailsScrewdriver Bit Set, No. of Pieces 40, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact
View Full Product DetailsScrewdriver Bit Set, No. of Pieces 40, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact
View Full Product DetailsPortable Band Saw, Voltage 18V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity 4.0 Ah, Battery Pack Replacement 38D766, Battery Series M18(TM), SFPM Range 0 to 380, Drive Type Direct, Handle Type Multi-Grip T-Handle, Tool Length 21 in, Tool Weight 13 lb, Cordless
View Full Product DetailsPortable Band Saw, Voltage 18V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity 4.0 Ah, Battery Pack Replacement 38D766, Battery Series M18(TM), SFPM Range 0 to 380, Drive Type Direct, Handle Type Multi-Grip T-Handle, Tool Length 21 in, Tool Weight 13 lb, Cordless
View Full Product DetailsMilwaukee Tool M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2" Friction Ring
Zoro # G3366251 Mfr # 2863-20Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1, 000 ft-lb, Bare Tool, Voltage 18V DC, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1750, Cordless, Handle Type Pistol Grip, Tool Length 8-25/64 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
View Full Product DetailsCordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1, 000 ft-lb, Bare Tool, Voltage 18V DC, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1750, Cordless, Handle Type Pistol Grip, Tool Length 8-25/64 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99
View Full Product DetailsCordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1, 000 ft-lb, Bare Tool, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1700, Cordless, Handle Type Pistol Grip, Tool Length 8-25/64 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included No
View Full Product DetailsCordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1, 000 ft-lb, Bare Tool, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1700, Cordless, Handle Type Pistol Grip, Tool Length 8-25/64 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included No
View Full Product DetailsHydraulic Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 450 in-lb, Voltage 18V DC, Brushless Motor Yes, Free Speed 3, 000 RPM, Impact Rated Yes, Impacts per Minute 4, 000, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. 23Y581, Battery Series M18 Redlithium, Charger Included Yes, Charger Model 23Y581, Case Included Yes
View Full Product DetailsHydraulic Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 450 in-lb, Voltage 18V DC, Brushless Motor Yes, Free Speed 3, 000 RPM, Impact Rated Yes, Impacts per Minute 4, 000, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. 23Y581, Battery Series M18 Redlithium, Charger Included Yes, Charger Model 23Y581, Case Included Yes
View Full Product DetailsDie Grinder, Voltage 12V DC, Max. Speed 24, 500 RPM, Grinder Orientation Right Angle, Switch Type Paddle, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 24, 500 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms None, Tether Style Tether Capable, Dust Sealed Switch No, Grip Style Barrel Grip
View Full Product DetailsDie Grinder, Voltage 12V DC, Max. Speed 24, 500 RPM, Grinder Orientation Right Angle, Switch Type Paddle, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 24, 500 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms None, Tether Style Tether Capable, Dust Sealed Switch No, Grip Style Barrel Grip
View Full Product DetailsCordless Compact Router, Power Source Cordless, Battery Platform M18, Number of Batteries Included 0, Cordless Tool Kit Contents Bare Tool, Base Type Fixed, Router Class Compact, Horsepower 1.25 hp, Maximum Speed 31, 000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, Motor Type Brushless, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 3 lb, Base Depth Not Applicable, Base Diameter 4 in, Base Width 4 in
View Full Product DetailsCordless Compact Router, Power Source Cordless, Battery Platform M18, Number of Batteries Included 0, Cordless Tool Kit Contents Bare Tool, Base Type Fixed, Router Class Compact, Horsepower 1.25 hp, Maximum Speed 31, 000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, Motor Type Brushless, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 3 lb, Base Depth Not Applicable, Base Diameter 4 in, Base Width 4 in
View Full Product DetailsTable Saw, Bare Tool, Voltage 18V DC, Blade Dia. 8 1/4 in, Arbor Size 5/8 in, No Load RPM 5800, Blade Tilt 0 Degrees to 45 Degrees , Depth of Cut @ 90 Deg. 2-1/2 In., Depth of Cut @ 45 Deg. 1-3/4 In., Cordless Tool Battery Type Li-Ion, Cutting Capacity Rip Left 12 In., Cutting Capacity Rip Right 24-1/2 In., Brushless Motor Yes, Table Surface w/Extension 22-1/2 in x 20 in, Number of Batteries 0, M18 FUEL Series, Battery Included No, Battery Pack Replacement 481Z42, Overall Height 12 in
View Full Product DetailsTable Saw, Bare Tool, Voltage 18V DC, Blade Dia. 8 1/4 in, Arbor Size 5/8 in, No Load RPM 5800, Blade Tilt 0 Degrees to 45 Degrees , Depth of Cut @ 90 Deg. 2-1/2 In., Depth of Cut @ 45 Deg. 1-3/4 In., Cordless Tool Battery Type Li-Ion, Cutting Capacity Rip Left 12 In., Cutting Capacity Rip Right 24-1/2 In., Brushless Motor Yes, Table Surface w/Extension 22-1/2 in x 20 in, Number of Batteries 0, M18 FUEL Series, Battery Included No, Battery Pack Replacement 481Z42, Overall Height 12 in
View Full Product DetailsIf you need a milwaukee driver we have them at everyday low prices.