Milwaukee Lamp
If you need a milwaukee lamp we have them at everyday low prices.
Featured Product
The MILWAUKEE® M18™ Search Light spots farther and floods brighter, for versatility, performance, and durability all in one light. The searchlight has a pivoting head that provides 1, 250 lumens of TRUEVIEW™ High Definition Output and over 730 yards of beam distance to spot objects and areas at far distances. The M18™ LED search light has four output modes: spot mode, flood mode, spot/flood mode, and strobe mode, to spot from afar or flood an area up close. The searchlight is equipped with a low battery indicator and has an IP54 rating for superior water and dust resistance in all weather. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® M18™ Search Light spots farther and floods brighter, for versatility, performance, and durability all in one light. The searchlight has a pivoting head that provides 1, 250 lumens of TRUEVIEW™ High Definition Output and over 730 yards of beam distance to spot objects and areas at far distances. The M18™ LED search light has four output modes: spot mode, flood mode, spot/flood mode, and strobe mode, to spot from afar or flood an area up close. The searchlight is equipped with a low battery indicator and has an IP54 rating for superior water and dust resistance in all weather. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.
View Full Product DetailsShop Milwaukee Lamp
The MILWAUKEE® USB Rechargeable Hard Hat Headlamp offers high output, secure attachment and is powered by REDLITHIUM™ USB. The hard hat light delivers 475 lumens of TRUEVIEW™ High Definition Output and is capable of all-day runtime, over 2, 000 recharges, and 3X faster charging via USB. It is optimized for use with hard hats with its slip-resistant strap and clips for easy and secure attachment. The water, dust, and drop resistant body and lens allow it to withstand the toughest conditions. Get maximum control over output, beam coverage, and runtime with five different modes, flood, spot and spot/flood beam patterns, and up to 31 hours of runtime. The REDLITHIUM™ USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable Hard Hat Headlamp is covered by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® USB Rechargeable Hard Hat Headlamp offers high output, secure attachment and is powered by REDLITHIUM™ USB. The hard hat light delivers 475 lumens of TRUEVIEW™ High Definition Output and is capable of all-day runtime, over 2, 000 recharges, and 3X faster charging via USB. It is optimized for use with hard hats with its slip-resistant strap and clips for easy and secure attachment. The water, dust, and drop resistant body and lens allow it to withstand the toughest conditions. Get maximum control over output, beam coverage, and runtime with five different modes, flood, spot and spot/flood beam patterns, and up to 31 hours of runtime. The REDLITHIUM™ USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable Hard Hat Headlamp is covered by a limited lifetime warranty.
View Full Product DetailsMILWAUKEE M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery
Zoro # G801800080 Mfr # 2354-20, 48-11-1835The MILWAUKEE® M18™ Search Light spots farther and floods brighter, for versatility, performance, and durability all in one light. The searchlight has a pivoting head that provides 1, 250 lumens of TRUEVIEW™ High Definition Output and over 730 yards of beam distance to spot objects and areas at far distances. The M18™ LED search light has four output modes: spot mode, flood mode, spot/flood mode, and strobe mode, to spot from afar or flood an area up close. The searchlight is equipped with a low battery indicator and has an IP54 rating for superior water and dust resistance in all weather. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. & The MILWAUKEE® M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ CP battery packs. This increased performance results in the same power and runtime of a M18™ REDLITHIUM™ XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wide application range. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ Milwaukee M18™ solutions.
View Full Product DetailsThe MILWAUKEE® M18™ Search Light spots farther and floods brighter, for versatility, performance, and durability all in one light. The searchlight has a pivoting head that provides 1, 250 lumens of TRUEVIEW™ High Definition Output and over 730 yards of beam distance to spot objects and areas at far distances. The M18™ LED search light has four output modes: spot mode, flood mode, spot/flood mode, and strobe mode, to spot from afar or flood an area up close. The searchlight is equipped with a low battery indicator and has an IP54 rating for superior water and dust resistance in all weather. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. & The MILWAUKEE® M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ CP battery packs. This increased performance results in the same power and runtime of a M18™ REDLITHIUM™ XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wide application range. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ Milwaukee M18™ solutions.
View Full Product DetailsThe MILWAUKEE® M18™ Search Light Kit spots farther and floods brighter, for versatility, performance, and durability all in one light. The searchlight has a pivoting head that provides 1, 250 lumens of TRUEVIEW™ High Definition Output and over 700 yards of beam distance to spot objects and areas at far distances. The M18™ LED search light has four output modes: spot mode, flood mode, spot/flood mode, and strobe mode, to spot from afar or flood an area up close. The searchlight is equipped with a low battery indicator and has an IP54 rating for superior water and dust resistance in all weather. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. This kit includes one M18™ Search Light, one M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, one M18™ & M12™ Multi-Voltage Charger and one Shoulder Strap.
View Full Product DetailsThe MILWAUKEE® M18™ Search Light Kit spots farther and floods brighter, for versatility, performance, and durability all in one light. The searchlight has a pivoting head that provides 1, 250 lumens of TRUEVIEW™ High Definition Output and over 700 yards of beam distance to spot objects and areas at far distances. The M18™ LED search light has four output modes: spot mode, flood mode, spot/flood mode, and strobe mode, to spot from afar or flood an area up close. The searchlight is equipped with a low battery indicator and has an IP54 rating for superior water and dust resistance in all weather. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. This kit includes one M18™ Search Light, one M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, one M18™ & M12™ Multi-Voltage Charger and one Shoulder Strap.
View Full Product DetailsTHIN, 1" LIGHT HEAD W/ WIDE FLOOD BEAM. The MILWAUKEE® USB Rechargeable Low-Profile Headlamp is powered by REDLITHIUM™ USB and delivers 600-lumens of TRUEVIEW™ High Definition Output. The flood light headlamp features an ultra-thin light head that provides an unobstructed view with 125° of flood beam coverage. The rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats. The Milwaukee headlamp has four light output modes: High, Medium, Low and Eco for 25+ hours of runtime to maximize light output or extend runtime. The clip on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. This hard hat light performs with over 2, 000 recharges and 3X faster charging via USB. The Milwaukee REDLITHIUM™ USB Battery can be recharged in the headlamp light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Low-Profile Headlamp is covered by a limited lifetime warranty.
View Full Product DetailsTHIN, 1" LIGHT HEAD W/ WIDE FLOOD BEAM. The MILWAUKEE® USB Rechargeable Low-Profile Headlamp is powered by REDLITHIUM™ USB and delivers 600-lumens of TRUEVIEW™ High Definition Output. The flood light headlamp features an ultra-thin light head that provides an unobstructed view with 125° of flood beam coverage. The rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats. The Milwaukee headlamp has four light output modes: High, Medium, Low and Eco for 25+ hours of runtime to maximize light output or extend runtime. The clip on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. This hard hat light performs with over 2, 000 recharges and 3X faster charging via USB. The Milwaukee REDLITHIUM™ USB Battery can be recharged in the headlamp light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Low-Profile Headlamp is covered by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW™ High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light provides up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness for any application at a distance or up close. The headlamp includes four universal hard hat clips for a secure connection on all hardhats. This headlamp is IP54 rated for water and dust resistance and can withstand up to 2M drops to survive the toughest conditions on and off the job site. The Milwaukee headlamp light is equipped with a soft, sweat absorbing microfiber strap and forehead pad for all day comfort when worn on a bare head. The pivoting light head can be directed using seven adjustable positions. The spot/floodlight headlamp is covered by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW™ High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light provides up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness for any application at a distance or up close. The headlamp includes four universal hard hat clips for a secure connection on all hardhats. This headlamp is IP54 rated for water and dust resistance and can withstand up to 2M drops to survive the toughest conditions on and off the job site. The Milwaukee headlamp light is equipped with a soft, sweat absorbing microfiber strap and forehead pad for all day comfort when worn on a bare head. The pivoting light head can be directed using seven adjustable positions. The spot/floodlight headlamp is covered by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® M18™ ROCKET™ Dual Power Tower Light provides 25% More Light and All Day Operation on the job site with 2500 lumens of TRUEVIEW™ High Definition Output. The light tower can be powered with Milwaukee M18™ batteries or with an extension cord for maximum versatility. The LED light tower is capable of filling large areas, extending from 4 to 7 feet and providing up to 2, 500 lumens of TRUEVIEW™ High Definition Output. The portable light tower has reinforced legs that are impact-resistant with a low center of gravity for a stable base. The LED light head is protected by an impact-resistant lens and bezel, nested in a protective shroud for secure transport and storage. The LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee ROCKET™ Tower Lights are designed to deploy in seconds and built to adapt to any job site environment. The LED light towers supply both task and area lighting as well as provide light overhead to reduce shadows in the workspace.
View Full Product DetailsThe MILWAUKEE® M18™ ROCKET™ Dual Power Tower Light provides 25% More Light and All Day Operation on the job site with 2500 lumens of TRUEVIEW™ High Definition Output. The light tower can be powered with Milwaukee M18™ batteries or with an extension cord for maximum versatility. The LED light tower is capable of filling large areas, extending from 4 to 7 feet and providing up to 2, 500 lumens of TRUEVIEW™ High Definition Output. The portable light tower has reinforced legs that are impact-resistant with a low center of gravity for a stable base. The LED light head is protected by an impact-resistant lens and bezel, nested in a protective shroud for secure transport and storage. The LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee ROCKET™ Tower Lights are designed to deploy in seconds and built to adapt to any job site environment. The LED light towers supply both task and area lighting as well as provide light overhead to reduce shadows in the workspace.
View Full Product DetailsThe MILWAUKEE® M12™ Rover™ Mounting Flood Light is the most versatile flood light for any task, designed to work in any workspace, jobsite, and on any surface. Two powerful magnets allow this light to be mounted on almost any metal surface and a 2” spring loaded clamp provide the ability to fix onto piping, dimensional lumber, jobsite equipment, cabinetry and doors. The M18™ Rover™ Mounting Flood Light delivers 1, 500 lumens of TRUEVIEW™ High Definition Output and runs up to 20 hours with an M18™ XC5.0 battery pack for a powerful flood spread and all day runtime. It’s impact resistant up to 9' allowing it to take a drop and continue working. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty. ROVER™ Flood Lights are built to go anywhere and withstand anything.
View Full Product DetailsThe MILWAUKEE® M12™ Rover™ Mounting Flood Light is the most versatile flood light for any task, designed to work in any workspace, jobsite, and on any surface. Two powerful magnets allow this light to be mounted on almost any metal surface and a 2” spring loaded clamp provide the ability to fix onto piping, dimensional lumber, jobsite equipment, cabinetry and doors. The M18™ Rover™ Mounting Flood Light delivers 1, 500 lumens of TRUEVIEW™ High Definition Output and runs up to 20 hours with an M18™ XC5.0 battery pack for a powerful flood spread and all day runtime. It’s impact resistant up to 9' allowing it to take a drop and continue working. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty. ROVER™ Flood Lights are built to go anywhere and withstand anything.
View Full Product DetailsThe MILWAUKEE® Headlamp is more compact for all day comfort and delivers up 350 lumens of TRUEVIEW™ High Definition output in a wide flood beam. The LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing microfiber for all-day comfort when worn on the forehead. The headlamp light's impact-resistant housing is built to withstand the toughest conditions and is IP54 rated for water and dust resistance. The headlamp has 3 light output modes to manage brightness and runtime, providing up to 28 hours of runtime and a pivoting light head that can be tilted in 7 different positions. The headlamp includes four clips for secure attachment to hard hats while on the jobsite. The Milwaukee headlamp is covered by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® Headlamp is more compact for all day comfort and delivers up 350 lumens of TRUEVIEW™ High Definition output in a wide flood beam. The LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing microfiber for all-day comfort when worn on the forehead. The headlamp light's impact-resistant housing is built to withstand the toughest conditions and is IP54 rated for water and dust resistance. The headlamp has 3 light output modes to manage brightness and runtime, providing up to 28 hours of runtime and a pivoting light head that can be tilted in 7 different positions. The headlamp includes four clips for secure attachment to hard hats while on the jobsite. The Milwaukee headlamp is covered by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® M18™ ROVER™ Flood Light delivers up to 30% brighter light output than 250-watt halogen floodlights with1, 500 lumens of TRUEVIEW™ High Definition Output. The LED floodlight illuminates large workspaces with 8 high-quality LEDs. The cordless floodlight has an innovative roll cage design and a replaceable impact-resistant lens. This compact floodlight features an octagonal shape so it can be positioned and used at multiple angles, and the versatile design allows for hands-free options for a variety of applications. This floodlight has a limited lifetime LED warranty, the LEDs never need to be replaced. ROVER™ Flood Lights are built to go anywhere and withstand anything.
View Full Product DetailsThe MILWAUKEE® M18™ ROVER™ Flood Light delivers up to 30% brighter light output than 250-watt halogen floodlights with1, 500 lumens of TRUEVIEW™ High Definition Output. The LED floodlight illuminates large workspaces with 8 high-quality LEDs. The cordless floodlight has an innovative roll cage design and a replaceable impact-resistant lens. This compact floodlight features an octagonal shape so it can be positioned and used at multiple angles, and the versatile design allows for hands-free options for a variety of applications. This floodlight has a limited lifetime LED warranty, the LEDs never need to be replaced. ROVER™ Flood Lights are built to go anywhere and withstand anything.
View Full Product DetailsThe MILWAUKEE® M18™ Stick Light provides up to 300 Lumens of TRUEVIEW™ High Definition Output. With three powerful LEDs and two light settings, this light illuminates the work area with brighter, optimized light for unmatched durability and versatility. The LED light features a replaceable, impact and chemical resistant lens that is engineered to stand up to the toughest work conditions. The two integrated adjustable multi-position stainless steel hooks allow for hands-free operation and the pivoting head provides 180° of versatile coverage. The M18™ Stick Lights have a limited lifetime LED warranty, the LEDs never need to be replaced.
View Full Product DetailsThe MILWAUKEE® M18™ Stick Light provides up to 300 Lumens of TRUEVIEW™ High Definition Output. With three powerful LEDs and two light settings, this light illuminates the work area with brighter, optimized light for unmatched durability and versatility. The LED light features a replaceable, impact and chemical resistant lens that is engineered to stand up to the toughest work conditions. The two integrated adjustable multi-position stainless steel hooks allow for hands-free operation and the pivoting head provides 180° of versatile coverage. The M18™ Stick Lights have a limited lifetime LED warranty, the LEDs never need to be replaced.
View Full Product DetailsThe MILWAUKEE® USB Rechargeable ROVER™ Pocket Flood Light is powered by REDLITHIUM™ USB - stick it, wear it, and carry it anywhere. This small floodlight delivers 445 lumens of TRUEVIEW™ High Definition Output and is capable of all-day runtime, over 2, 000 recharges, and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes, choose to maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM™ USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable ROVER™ Pocket Flood Light is covered by a limited lifetime warranty.
View Full Product DetailsThe MILWAUKEE® USB Rechargeable ROVER™ Pocket Flood Light is powered by REDLITHIUM™ USB - stick it, wear it, and carry it anywhere. This small floodlight delivers 445 lumens of TRUEVIEW™ High Definition Output and is capable of all-day runtime, over 2, 000 recharges, and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes, choose to maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM™ USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable ROVER™ Pocket Flood Light is covered by a limited lifetime warranty.
View Full Product Details