Milwaukee Sewer
If you need a milwaukee sewer we have them at everyday low prices.
Featured Product
MILWAUKEE MX FUEL Sewer Drum Machine w/ POWERTREDZ for 5/8“ - ¾“ Cable
Zoro # G9791885 Mfr # MXF501-1CPThe MILWAUKEE® MX FUEL™ Sewer Drum Machine with POWERTREDZ™ simplifies sewer calls by providing POWERTREDZ™ Lift Assist technology and the power to clear roots at 200 ft out while containing the mess with a fully closed drum. POWERTREDZ™ Lift Assist technology enables one-person transportation of the machine up and down stairs as well as in and out of a service van. The POWERSTATE™ Brushless Motor delivers the power to clear roots up to 200 ft out in 3"-8” sewer lateral lines. This provides full power at the maximum capacity of the machine. The drum is fully enclosed providing the best protection against the mess. The sewer machine features CABLE-DRIVE™ Automatic Feed & Retract, which reduces fatigue by eliminating the need to pull back the cable from the pipe. The RAPID STOP™ button quickly releases the CABLE DRIVE™ bearings to prevent the cable from binding. REDLINK PLUS™ intelligence improves control with an integrated drum brake, slowing the power sewer machine faster than competitor drums. The MX FUEL™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. It is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries delivering the hardest working and most reliable power for equipment. The drum sewer machine is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the sewer machine is lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ Sewer Drum Machine with POWERTREDZ™ simplifies sewer calls by providing POWERTREDZ™ Lift Assist technology and the power to clear roots at 200 ft out while containing the mess with a fully closed drum. POWERTREDZ™ Lift Assist technology enables one-person transportation of the machine up and down stairs as well as in and out of a service van. The POWERSTATE™ Brushless Motor delivers the power to clear roots up to 200 ft out in 3"-8” sewer lateral lines. This provides full power at the maximum capacity of the machine. The drum is fully enclosed providing the best protection against the mess. The sewer machine features CABLE-DRIVE™ Automatic Feed & Retract, which reduces fatigue by eliminating the need to pull back the cable from the pipe. The RAPID STOP™ button quickly releases the CABLE DRIVE™ bearings to prevent the cable from binding. REDLINK PLUS™ intelligence improves control with an integrated drum brake, slowing the power sewer machine faster than competitor drums. The MX FUEL™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. It is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries delivering the hardest working and most reliable power for equipment. The drum sewer machine is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the sewer machine is lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsShop Milwaukee Sewer
The MILWAUKEE® MX FUEL™ Sewer Drum Machine simplifies sewer calls by providing the power to clear roots at 200 ft out, containing the mess with a fully closed drum, and cordless power for instant setup. The POWERSTATE™ Brushless Motor delivers the power to clear roots up to 200 ft out in 3"-8” sewer lateral lines. This provides full power at the maximum capacity of the machine. The drum is fully enclosed providing the best protection against the mess. The sewer machine features CABLE-DRIVE™ Automatic Feed & Retract, which reduces fatigue by eliminating the need to pull back the cable from the pipe. The RAPID STOP™ button quickly releases the CABLE DRIVE™ bearings to prevent the cable from binding. REDLINK PLUS™ intelligence improves control with an integrated drum brake, slowing the power sewer machine faster than competitor drums. The MX FUEL™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. It is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries delivering the hardest working and most reliable power for equipment. The drum sewer machine is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the sewer machine is lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ Sewer Drum Machine simplifies sewer calls by providing the power to clear roots at 200 ft out, containing the mess with a fully closed drum, and cordless power for instant setup. The POWERSTATE™ Brushless Motor delivers the power to clear roots up to 200 ft out in 3"-8” sewer lateral lines. This provides full power at the maximum capacity of the machine. The drum is fully enclosed providing the best protection against the mess. The sewer machine features CABLE-DRIVE™ Automatic Feed & Retract, which reduces fatigue by eliminating the need to pull back the cable from the pipe. The RAPID STOP™ button quickly releases the CABLE DRIVE™ bearings to prevent the cable from binding. REDLINK PLUS™ intelligence improves control with an integrated drum brake, slowing the power sewer machine faster than competitor drums. The MX FUEL™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. It is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries delivering the hardest working and most reliable power for equipment. The drum sewer machine is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the sewer machine is lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ ROCKET™ Tower Light/Charger is the new way to light the site. It’s the most portable 10’ light for both indoor and outdoor use. The tower light provides up to 27, 000 lumens of task and area lighting and withstands the harshest jobsite environments. The portable light tower delivers the most portable and highest output cordless light on the market for remote applications and early phase construction. The 8” all-terrain wheels easily roll the work light across uneven ground, whether it needs to be moved across rough terrain during early phase construction or across pan decking for early morning concrete pours. The telescopic lighting tower can be set up in seconds to a max height of 10’ with a motorized mast and collapses back down to 44” for easy transportation and storage. Once it is in place, 4 outriggers can quickly be deployed to provide more stability on uneven surfaces. The four multidirectional LED light heads cast up to 27, 000 lumens of TRUEVIEW™ High Definition Output in several directions. The LEDs never need to be replaced and are backed by Milwaukee's limited lifetime warranty. When powered by the MX FUEL™ REDLITHIUM™ XC406 battery pack, the jobsite light tower runs up to 10 hours on a single charge. It can also be plugged into an extension cord for all-day operation as well as charge any MX FUEL™ REDLITHIUM™ battery pack. It is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries delivering the hardest working and most reliable power for equipment. The MX FUEL™ ROCKET™ Tower Light/Charger is ONE-KEY™ Compatible. Customize, track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the light tower is ever lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ ROCKET™ Tower Light/Charger is the new way to light the site. It’s the most portable 10’ light for both indoor and outdoor use. The tower light provides up to 27, 000 lumens of task and area lighting and withstands the harshest jobsite environments. The portable light tower delivers the most portable and highest output cordless light on the market for remote applications and early phase construction. The 8” all-terrain wheels easily roll the work light across uneven ground, whether it needs to be moved across rough terrain during early phase construction or across pan decking for early morning concrete pours. The telescopic lighting tower can be set up in seconds to a max height of 10’ with a motorized mast and collapses back down to 44” for easy transportation and storage. Once it is in place, 4 outriggers can quickly be deployed to provide more stability on uneven surfaces. The four multidirectional LED light heads cast up to 27, 000 lumens of TRUEVIEW™ High Definition Output in several directions. The LEDs never need to be replaced and are backed by Milwaukee's limited lifetime warranty. When powered by the MX FUEL™ REDLITHIUM™ XC406 battery pack, the jobsite light tower runs up to 10 hours on a single charge. It can also be plugged into an extension cord for all-day operation as well as charge any MX FUEL™ REDLITHIUM™ battery pack. It is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries delivering the hardest working and most reliable power for equipment. The MX FUEL™ ROCKET™ Tower Light/Charger is ONE-KEY™ Compatible. Customize, track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the light tower is ever lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ Breaker delivers a Faster, Safer, Easier Concrete Demolition experience. It is the most productive with the lowest vibration, lightest weight, and breaking over 2 tons per charge. The demolition hammer is the most productive with the lowest vibration on the market, designed for the professional user to deliver ultimate power, durability, and productivity. The POWERSTATE™ Brushless Motor delivers 50 ft-lbs of impact energy that meets and exceeds that of corded competition. The MX FUEL™ REDLITHIUM™ XC406 battery pack delivers unparalleled run time, breaking a 40 ft trench that is 1 ft wide and 6” thick on one charge. The jackhammer is lightest in its class, making it easier to maneuver and transport throughout the jobsite. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The breaker machine is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries, delivering the hardest working and most reliable power for equipment. The cement breaker is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the breaker is ever lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ Breaker delivers a Faster, Safer, Easier Concrete Demolition experience. It is the most productive with the lowest vibration, lightest weight, and breaking over 2 tons per charge. The demolition hammer is the most productive with the lowest vibration on the market, designed for the professional user to deliver ultimate power, durability, and productivity. The POWERSTATE™ Brushless Motor delivers 50 ft-lbs of impact energy that meets and exceeds that of corded competition. The MX FUEL™ REDLITHIUM™ XC406 battery pack delivers unparalleled run time, breaking a 40 ft trench that is 1 ft wide and 6” thick on one charge. The jackhammer is lightest in its class, making it easier to maneuver and transport throughout the jobsite. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The breaker machine is compatible with all Milwaukee MX FUEL™ REDLITHIUM™ batteries, delivering the hardest working and most reliable power for equipment. The cement breaker is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the breaker is ever lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsThe MILWAUKEE® MX FUEL™ REDLITHIUM™ XC406 battery pack provides you with maximum power and runtime for all of your MX FUEL™ equipment in a compact profile, making MX FUEL™ equipment solutions the most powerful in the industry. MX FUEL™ REDLITHIUM™ is the hardest working, most reliable power for equipment. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This battery pack delivers fade-free power, running cool, even through heavy applications. This lithium-ion battery is capable of fully charging in 90 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. This pack is ONE-KEY™ Compatible. With ONE-KEY™, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. This battery fits all MX FUEL™ Equipment.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ REDLITHIUM™ XC406 battery pack provides you with maximum power and runtime for all of your MX FUEL™ equipment in a compact profile, making MX FUEL™ equipment solutions the most powerful in the industry. MX FUEL™ REDLITHIUM™ is the hardest working, most reliable power for equipment. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This battery pack delivers fade-free power, running cool, even through heavy applications. This lithium-ion battery is capable of fully charging in 90 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. This pack is ONE-KEY™ Compatible. With ONE-KEY™, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. This battery fits all MX FUEL™ Equipment.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ SWITCH PACK™ Sectional Drum System 3/8" Kit is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. The drain cleaning machine tackles the most frequent challenge of any drain cleaning application - getting the machine onto the job. The SWITCH PACK™ System utilizes a modular design with backpack straps allowing for easy transport to any roof, drain, crawl space or cleanout. The tool-free drum connection allows for quick switching between cable sizes or adding a second drum, for 100' reach down the line. All SWITCH PACK™ drain cleaning drums are fully enclosed providing the best protection against job site mess. The POWERSTATE™ Brushless Motor provides more clearing power than corded units for tough jobs in up to 4" drain lines. Built-in REDLINK PLUS™ Intelligence improves control with an integrated drum brake, slowing the machine up to 5X faster than competitor drums. Milwaukee's M18™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, providing cordless mobility, safety, and power supply to the drain cleaning industry. The 3/8" cable is best for use on 2" - 3" drain lines. The SWITCH PACK™ is also compatible with the CABLE DRIVE™ Assembly (47-53-2774) to automatically feed and retract cable up to 15-20 feet per minute. The CABLE DRIVE™ assembly quickly attaches to and swaps between any Milwaukee SWITCH PACK™ Drum with the Mounting Plate (47-53-2773) installed.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ SWITCH PACK™ Sectional Drum System 3/8" Kit is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. The drain cleaning machine tackles the most frequent challenge of any drain cleaning application - getting the machine onto the job. The SWITCH PACK™ System utilizes a modular design with backpack straps allowing for easy transport to any roof, drain, crawl space or cleanout. The tool-free drum connection allows for quick switching between cable sizes or adding a second drum, for 100' reach down the line. All SWITCH PACK™ drain cleaning drums are fully enclosed providing the best protection against job site mess. The POWERSTATE™ Brushless Motor provides more clearing power than corded units for tough jobs in up to 4" drain lines. Built-in REDLINK PLUS™ Intelligence improves control with an integrated drum brake, slowing the machine up to 5X faster than competitor drums. Milwaukee's M18™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, providing cordless mobility, safety, and power supply to the drain cleaning industry. The 3/8" cable is best for use on 2" - 3" drain lines. The SWITCH PACK™ is also compatible with the CABLE DRIVE™ Assembly (47-53-2774) to automatically feed and retract cable up to 15-20 feet per minute. The CABLE DRIVE™ assembly quickly attaches to and swaps between any Milwaukee SWITCH PACK™ Drum with the Mounting Plate (47-53-2773) installed.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™ Automatic Feed and Retract is the first cordless drain cleaning solution to clear the toughest blockages in 2” up to 8” sewer lateral lines. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver the power to clear roots up to 200 ft out, providing full power at the maximum capacity of the machine. The sewer cable machine features CABLE-DRIVE™, a first-of-its-kind automatic feed-and-retract system. This reduces fatigue by eliminating the need to manually pull back the heavy cable from the pipes. The M18™ REDLITHIUM™ High Output™ HD12.0 Battery Pack powers through multiple jobs on a single charge, delivering the easiest setup and transportation, increased safety and providing power anywhere without the use of extension cords. The sewer sectional is compatible with ONE KEY™. Integrated Tool Security provides the ultimate theft protection with features like tool lock-out to protect their investments. If a machine is lost or stolen, it can be rendered inoperable by sending a remote command to the machine to shut itself off the next time it comes within range of any ONE-KEY™ app. This kit includes two M18™ REDLITHIUM™ High Output™ HD12.0 batteries, an M18™ & M12™ Rapid Charger, seven 1-1/4" cables, seven cable head attachments, and a case for the cable heads.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™ Automatic Feed and Retract is the first cordless drain cleaning solution to clear the toughest blockages in 2” up to 8” sewer lateral lines. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver the power to clear roots up to 200 ft out, providing full power at the maximum capacity of the machine. The sewer cable machine features CABLE-DRIVE™, a first-of-its-kind automatic feed-and-retract system. This reduces fatigue by eliminating the need to manually pull back the heavy cable from the pipes. The M18™ REDLITHIUM™ High Output™ HD12.0 Battery Pack powers through multiple jobs on a single charge, delivering the easiest setup and transportation, increased safety and providing power anywhere without the use of extension cords. The sewer sectional is compatible with ONE KEY™. Integrated Tool Security provides the ultimate theft protection with features like tool lock-out to protect their investments. If a machine is lost or stolen, it can be rendered inoperable by sending a remote command to the machine to shut itself off the next time it comes within range of any ONE-KEY™ app. This kit includes two M18™ REDLITHIUM™ High Output™ HD12.0 batteries, an M18™ & M12™ Rapid Charger, seven 1-1/4" cables, seven cable head attachments, and a case for the cable heads.
View Full Product DetailsThe MILWAUKEE® Cut-Off Saw Cart is for use with the MX FUEL™ 14” Cut-Off Saw to provide longer, easier cuts. The cart takes the strain off the user's back and helps maximize runtime by holding the blade at a consistent height throughout the length of the cut. The cart’s gravity feed water tank allows for wet cutting. A bracket is included allowing the M18™ Water Supply as an upgraded higher pressure water system.
View Full Product DetailsThe MILWAUKEE® Cut-Off Saw Cart is for use with the MX FUEL™ 14” Cut-Off Saw to provide longer, easier cuts. The cart takes the strain off the user's back and helps maximize runtime by holding the blade at a consistent height throughout the length of the cut. The cart’s gravity feed water tank allows for wet cutting. A bracket is included allowing the M18™ Water Supply as an upgraded higher pressure water system.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ Handheld Core Drill allows for coring with more confidence than ever before. A patented clutch and AUTOSTOP™ technology deliver a safer handheld coring experience. They provide maximum control and prevent over-rotation in case the core drilling machine gets bound up. The POWERSTATE™ Brushless Motor delivers the power to core up to 6” holes in reinforced concrete. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. An onboard LED level and performance gauge provide maximum efficiency while coring. These features, along with the option to wet or dry core make it easier to core anywhere. The MX FUEL™ REDLITHIUM™ battery pack powers through concrete and block almost anywhere, without the hassle of extension cords or tripping breakers. The cordless core drill is compatible with all MX FUEL™ REDLITHIUM™ batteries, delivering the hardest working and most reliable power for equipment. The diamond core drill is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the core drill is ever lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsThe MILWAUKEE® MX FUEL™ Handheld Core Drill allows for coring with more confidence than ever before. A patented clutch and AUTOSTOP™ technology deliver a safer handheld coring experience. They provide maximum control and prevent over-rotation in case the core drilling machine gets bound up. The POWERSTATE™ Brushless Motor delivers the power to core up to 6” holes in reinforced concrete. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. An onboard LED level and performance gauge provide maximum efficiency while coring. These features, along with the option to wet or dry core make it easier to core anywhere. The MX FUEL™ REDLITHIUM™ battery pack powers through concrete and block almost anywhere, without the hassle of extension cords or tripping breakers. The cordless core drill is compatible with all MX FUEL™ REDLITHIUM™ batteries, delivering the hardest working and most reliable power for equipment. The diamond core drill is ONE-KEY™ Compatible. Track, manage and secure equipment from mobile devices or computers using the industry’s largest Bluetooth® community tracking network. If the core drill is ever lost or stolen, prevent tampering with remote lockout capability.
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsThe MILWAUKEE® The MX FUEL™ REDLITHIUM™ CP203 battery pack provides you with all the power and runtime you need for jobs where weight and mobility are critical. MX FUEL™ REDLITHIUM™ is the hardest working, most reliable power for equipment. This battery pack delivers fade-free power, running cool, even through heavy applications. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This lithium-ion battery is capable of fully charging in as few as 45 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. An integrated carry handle makes transport easy. This battery fits all MX FUEL™ Equipment.
View Full Product DetailsThe MILWAUKEE® The MX FUEL™ REDLITHIUM™ CP203 battery pack provides you with all the power and runtime you need for jobs where weight and mobility are critical. MX FUEL™ REDLITHIUM™ is the hardest working, most reliable power for equipment. This battery pack delivers fade-free power, running cool, even through heavy applications. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This lithium-ion battery is capable of fully charging in as few as 45 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. An integrated carry handle makes transport easy. This battery fits all MX FUEL™ Equipment.
View Full Product Details