Neodymium Magnets
We have the neodymium magnets you need to get the job done right.
Shop Neodymium Magnets results
(Showing 1 - 15)
Relevance
Mfr # N52P1000125
Key Features:
- Diameter: 1 in
- Casing Material: Nickel Plating
- Max. Pull: 15.6 lb
Mfr # 10E853
Key Features:
- Diameter: 2 5/8 in
- Material: Neodymium
- Casing Material: Steel
Mfr # N52P625125
Key Features:
- Diameter: 0.625 in
- Casing Material: Nickel Plating
- Max. Pull: 10.15 lb
Mfr # N52P625250
Key Features:
- Diameter: 0.625 in
- Casing Material: Nickel Plating
- Max. Pull: 18.94 lb
Mfr # N52P250125
Key Features:
- Diameter: 0.25 in
- Casing Material: Nickel Plating
- Max. Pull: 2.85 lb
Mfr # N52P250250
Key Features:
- Diameter: 0.25 in
- Casing Material: Nickel Plating
- Max. Pull: 4.15 lb
Mfr # NE3750NP35
Key Features:
- Diameter: 3/8 in
- Material: Grade 35 Neodymium
- Overall Length: 1/2 in
Mfr # N52P1000187
Key Features:
- Diameter: 1 in
- Casing Material: Nickel Plating
- Max. Pull: 27.7 lb
Mfr # 7047
Key Features:
- Item: Disc Magnet
- Thickness: 0.118 in
- Max. Pull: 6 lb
Mfr # CMP7512P1N42
Key Features:
- Diameter: 3/4 in
- Material: Neodymium Iron Boron
- Casing Material: Sintered
Mfr # B001-2020-035N
Key Features:
- Diameter: 1"
- Material: Neodymium
- Overall Length: 4 in
Mfr # B002-2175-035N
Key Features:
- Diameter: 3/8 in
- Material: Neodymium
- Overall Length: 1/8 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 6XY87
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in