Nord Gear Motor
Our endless aisle includes a nord gear motor and so much more!
Featured Product
NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G0086670 Mfr # SK573.1-80LP/4, 60.97AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 3, 983.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 28 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 2, 271 lb, Input HP 1 hp, Gear Ratio 60.9:1, Full Load Amps 1.57, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 3, 983.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 28 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 2, 271 lb, Input HP 1 hp, Gear Ratio 60.9:1, Full Load Amps 1.57, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing
View Full Product DetailsShop Nord Gear Motor
NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G0086567 Mfr # SK572.1-100LP/4, 13.67AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 3, 629.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 130 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 1, 796 lb, Input HP 3 hp, Gear Ratio 13.6:1, Full Load Amps 3.84, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 3, 629.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 130 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 1, 796 lb, Input HP 3 hp, Gear Ratio 13.6:1, Full Load Amps 3.84, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing
View Full Product DetailsNORD AC Gearmotor, 814.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G1383322 Mfr # SK172.1-71L/4, 24.8AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 814.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 71 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 629 lb, Input HP 1/2 hp, Gear Ratio 24.8:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 814.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 71 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 629 lb, Input HP 1/2 hp, Gear Ratio 24.8:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsNORD AC Gearmotor, 752.0 in-lb Max. Torque, 110 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G0086445 Mfr # SK172.1-80LP/4, 15.76AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 752.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 110 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 630 lb, Input HP 1 hp, Gear Ratio 15.7:1, Full Load Amps 1.57, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 752.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 110 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 630 lb, Input HP 1 hp, Gear Ratio 15.7:1, Full Load Amps 1.57, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing
View Full Product DetailsNORD AC Gearmotor, 1,328 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G1428953 Mfr # SK372.1-71L/4, 60.83AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 1, 328 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 28 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 1, 311 lb, Input HP 1/2 hp, Gear Ratio 60.8:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 1, 328 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 28 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 1, 311 lb, Input HP 1/2 hp, Gear Ratio 60.8:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsNORD AC Gearmotor, 289.0 in-lb Max. Torque, 111 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G0762054 Mfr # SK172.1-71L/4, 15.76AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 289.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 111 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 629 lb, Input HP 1/2 hp, Gear Ratio 15.7:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 289.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 111 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 629 lb, Input HP 1/2 hp, Gear Ratio 15.7:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsNORD AC Gearmotor, 15,045.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G0086436 Mfr # SK873.1-112MP/4, 61.07AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 15, 045.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 29 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 3, 766 lb, Input HP 5 hp, Gear Ratio 61:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 15, 045.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 29 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 3, 766 lb, Input HP 5 hp, Gear Ratio 61:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing
View Full Product DetailsSpeed Reducer, Right Angle, Right Angle Shaft Orientation, 1, 750 Input RPM, 18 Nominal Output RPM, Worm Center Distance 1.57 in, Bore Dia. 1 in, 56C Frame, Overhung Load 720 lb, 100:1 Nominal Ratio, Max. Input HP 0.25 hp, Max. Output Torque 301.0 in-lb, Number of Stages 1, Reversible Rotation, Universal Foot and Flange-Mount Mounting, Ball Bearings, Hardened Steel Pinion Material, Worm Gear Type, Aluminum Housing Material, Universal, Output Shaft Dia. 1 in, Output Shaft Height 1 31/32 in
View Full Product DetailsSpeed Reducer, Right Angle, Right Angle Shaft Orientation, 1, 750 Input RPM, 18 Nominal Output RPM, Worm Center Distance 1.57 in, Bore Dia. 1 in, 56C Frame, Overhung Load 720 lb, 100:1 Nominal Ratio, Max. Input HP 0.25 hp, Max. Output Torque 301.0 in-lb, Number of Stages 1, Reversible Rotation, Universal Foot and Flange-Mount Mounting, Ball Bearings, Hardened Steel Pinion Material, Worm Gear Type, Aluminum Housing Material, Universal, Output Shaft Dia. 1 in, Output Shaft Height 1 31/32 in
View Full Product DetailsNORD AC Gearmotor, 761.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G1454835 Mfr # SK172.1-71L/4, 34.52AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 761.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 51 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 629 lb, Input HP 1/2 hp, Gear Ratio 34.5:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 761.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 51 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 629 lb, Input HP 1/2 hp, Gear Ratio 34.5:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission
View Full Product DetailsNORD-LOCK Wedge Lock Washer, Fits Bolt Size 5/16 in Steel, Delta Protect Finish, 20 PK
Zoro # G4344593 Mfr # 1523Lock Washer, EN 1.7182 Carbon Steel, Fits Bolt Sizes 5/16 In., M8, Inside Dia. 0.34 In., Outside Dia. 0.53 In., Thickness 0.1 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 46 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives, Washers, Package Quantity 20
View Full Product DetailsLock Washer, EN 1.7182 Carbon Steel, Fits Bolt Sizes 5/16 In., M8, Inside Dia. 0.34 In., Outside Dia. 0.53 In., Thickness 0.1 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 46 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives, Washers, Package Quantity 20
View Full Product DetailsNORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Zoro # G3222441 Mfr # SK9012.1-71L/4-41.65-AAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 757 in-lb, Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 41 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 1, 616 lb, Input HP 1/2 hp, Gear Ratio 42:1, Full Load Amps 1.9/0.95, Motor Type 3-Phase, Stainless Steel Paint Finish, Inverter Duty
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 757 in-lb, Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 41 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 1, 616 lb, Input HP 1/2 hp, Gear Ratio 42:1, Full Load Amps 1.9/0.95, Motor Type 3-Phase, Stainless Steel Paint Finish, Inverter Duty
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 135.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 30 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 175 lb, Input HP 1/15 hp, Gear Ratio 53:1, Full Load Amps 1.2/0.63, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing
View Full Product DetailsAC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 135.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 30 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 175 lb, Input HP 1/15 hp, Gear Ratio 53:1, Full Load Amps 1.2/0.63, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing
View Full Product Details