Pbc Linear Ball Bushing Bearings
If you need pbc linear ball bushing bearings we have them at everyday low prices.
Shop Pbc Linear Ball Bushing Bearings results
(Showing 1 - 14)
Relevance
Mfr # FL24
Key Features:
- Item: Standard Linear Bearing
- Type: Closed
- Outside Dia.: 2 3/8 in
Mfr # FL08
Key Features:
- Item: Standard Linear Bearing
- Type: Closed
- Outside Dia.: 7/8 in
Mfr # FL16
Key Features:
- Item: Standard Linear Bearing
- Type: Closed
- Outside Dia.: 1 9/16 in
Mfr # A101824SS
Key Features:
- Item: Linear Ball Bearing
- Type: Closed
- Bore Dia.: 0.625 in
Mfr # SUPER16OPN
Key Features:
- Item: Linear Ball Bearing
- Type: Open
- Bore Dia.: 1 in
Mfr # A81420SS
Key Features:
- Item: Linear Ball Bearing
- Type: Closed
- Bore Dia.: 0.5 in
Mfr # DS16
Key Features:
- Item: Ball Bushing Die Set
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.91 in
Mfr # OPN243848
Key Features:
- Item: Linear Ball Bearing
- Type: Open
- Bore Dia.: 1.5 in
Mfr # 6730
Key Features:
- Item: Linear Bearing
- Material: UHMWPE
- Slot Width (In.): 0.255 in
Mfr # SSUPBA12
Key Features:
- Item: Linear Pillow Block Bearing
- Bore Dia. (In.): 0.75 in
- Material: Aluminum Alloy
Mfr # SUPER8OPN
Key Features:
- Item: Linear Ball Bearing
- Type: Open
- Bore Dia.: 0.5 in
Mfr # PSM0812-12
Key Features:
- Item: Linear Sleeve Bearing
- Inside Dia.: 8 mm
- Outside Dia.: 12 mm
Mfr # PAC3016
Key Features:
- Item: Cam Follower
- Roller Width (In.): 0.3800
- Number of Bearings: 1
Mfr # RRS18
Key Features:
- Item: Linear Slide Roller Carriage
- Type: Redi-Rail
- Carriage Height: 20.9 mm