Pferd Carbide Burs
Count on great prices, fast shipping and friendly service every time you order pferd carbide burs from Zoro.
Shop Pferd Carbide Burs results
(Showing 1 - 12)
Relevance
Mfr # 24602
Key Features:
- Item: Carbide Bur,SCTI SD-7,1/4",Double Cut
- Package Quantity: 1
Mfr # M30TiN
Key Features:
- Item: Carbide Burrs Set
- Includes: (30) Carbide Burrs
- Material: Titanium Nitride (TiN) Coated Carbide
Mfr # 2LYT1
Key Features:
- Length of Cut: 5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in
- Trade Number: SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SD-3, SD-5, SE-3, SF-1, SF-3, SF-5, SG-1, SG-3, SL-3, SL-4
- Overall Length: 2 in, 2 5/64 in, 2 3/16 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 2 15/16 in, 3 1/32 in
Mfr # 310-002021
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 1/2"
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 06B454
Key Features:
- Abrasive Material: Zirconia Alumina
- Disc Dia.: 4-1/2"
- Disc Type: Type 27S
Mfr # 1221
Key Features:
- Item: Die Grinder Kit,Rotary Burr Set,8 pcs.
- Air Inlet: 1/4 in
- Free Speed: 25,000 rpm
Mfr # 55795
Key Features:
- Item: Countersink
- Countersink Angle: 82 Degrees
- Body Dia.: 1/2 in
Mfr # SNAP1RA
Key Features:
- Item: SNAPConnect Connector
- Color: Clear
- Type: Pigtailed Connector
Mfr # 67343
Key Features:
- Abrasive Material: Zirconia Alumina
- Disc Dia.: 5"
- Grade: Coarse
Mfr # 67234
Key Features:
- Abrasive Material: Ceramic
- Disc Dia.: 4-1/2"
- Grade: Medium
Mfr # 67381
Key Features:
- Abrasive Material: Ceramic
- Disc Dia.: 4-1/2"
- Grade: Medium