Power First Wire Strippers & Crimpers
We have the power first wire strippers & crimpers you need to get the job done right.
Shop Power First Wire Strippers & Crimpers results
(Showing 1 - 13)
Relevance
Mfr # 24C969
Key Features:
- Overall Length: 8 1/4 in
- Features: 6-Way Insulated Crimping Tool as a Wire Cutter, to Crimp Insulated Terminals, to Crimp Noninsulated Terminals, Crimp Ignition (7-8mm), Bolt Cutter, and as a wire Stripper (Strand or Solid)
- Item: Crimping Tool
Mfr # 24C970
Key Features:
- Capacity: 26 to 6 AWG
- Overall Length: 8 7/8 in
- Features: 8 Way Tool
Mfr # 55-1987
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Mfr # ERG4001
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # MS2-KIT/WWG 3084134
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Tester Kit
- Application: Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Mfr # R700L-1/2
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Mfr # 1FD57
Key Features:
- Cord Length: 100 ft
- Gauge/Conductor: 12/3
- Number of Outlets: 1
Mfr # 19N747
Key Features:
- Tape Color: Black
- Tape Width: 3/4 in
- Tape Length: 60 ft
Mfr # 3EB10
Key Features:
- Cord Length: 50 ft
- Gauge/Conductor: 12/3
- Number of Outlets: 1