Powershred Performance Oil
Our endless aisle includes a powershred performance oil and so much more!
Shop Powershred Performance Oil results
(Showing 1 - 15)
Relevance
Mfr # 35250
Key Features:
- Item: Powershred Performance Oil,12oz. Bottle
- Weight: 0.869 lbs
- Capacity: 12 oz
Mfr # FE35250
Key Features:
- Package Quantity: 1
Mfr # 35250
Key Features:
- Item: Threader,Wire,for Harness
- Package Quantity: 1
Mfr # FEL3505701
Key Features:
- Timken OK Load: Not Specified
- Application: Paper Shredding Machines
- Viscosity Index: 107
Mfr # 35250
Key Features:
- Pipe Dia. - Drains: 1 5/8 in
- Shape - Drains: Round
- Drain Material: Brass
Mfr # 314
Key Features:
- Flash Point: 414 Degrees F
- Viscosity Index: 102
- Min. Operating Temp.: 0 Degrees F
Mfr # 1753190F
Key Features:
- Flash Point: 410 Degrees F
- Item: Shredder Oil
- Application: For use with TAA Compliant Shredders
Mfr # HSM314
Key Features:
- Weight: 1 lbs
- Capacity: 16 oz
- Packaging: Bottle
Mfr # 1757393F
Key Features:
- Throat Width: 9"
- Color: Black/Silver
- Duty: 4/40
Mfr # 315P
Key Features:
- Max. Operating Temp.: 160 Degrees F
- Lubricant NSF Rating: Not Rated
- Container Type: Jug
Mfr # 1760049A
Key Features:
- Color: Brown
- Container Type: Bottle
- Application: For use with TAA Compliant Shredders
Mfr # FEL3229901
Key Features:
- Cut Style: Cross-Cut
- Color: Black/Dark Silver
- Classification: Small Office
Mfr # 8059001
Key Features:
- Color: Black
- Depth: 12.68"
- Standards: CSA Approved; UL Listed
Mfr # 9308F
Key Features:
- Item: Paper Shredder,8 Sheet Cross Cut
- Package Quantity: 1