Quartz Lamp
Count on great prices, fast shipping and friendly service every time you order a quartz lamp from Zoro.
Shop Quartz Lamp results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Quartz Lamp, 208V, Red
- Fits Brand: Fostoria
- For Use With Mfr. Model Number: 222 Series, 223 Series, RPH Series
Key Features:
- Overall Length: 4 3/4 in
- Wattage Equivalency: 500W Halogen
- Bulb Shape: T3
Key Features:
- Bulb Type: Miniature
- Shatter-Resistant: No
- Max. Overall Bulb Length: 4-11/16"
Key Features:
- Shatter-Resistant: No
- Dimmable: Yes
- Standards: Meets 2012 Lighting Legislation Energy Standards
Key Features:
- Max Overall Bulb Length: 1-7/8"
- Bulb Housing: Glass/Metal
- Watts: 35 W
Key Features:
- Item: Y Strainer
- Pipe Size: 1/2"
- Connection Type: Threaded
Key Features:
- Bulb Base Type: GU10 TWIST/LOCK
- Bulb Shape: MR16
- Voltage: 120
Key Features:
- Watts: 750
- Bulb Shape: T3
- Voltage: 120
Key Features:
- Package Quantity: 1
Key Features:
- Dimmable: Yes
- Light Bulb Dia.: 2"
- ANSI Code: BAA
Key Features:
- Item: Halogen Bulb,4 5/8"
- Dimmable: No
- Bulb Shape: T3
Key Features:
- Drive Size: 3/8 in
- Socket Type: Deep Impact
- SAE or Metric: Metric
Key Features:
- Max RPM.: 10200
- Trim Length: 1-3/8 in
- Fill Material: Steel
Key Features:
- Overall Length: 11 ft
- Color: Yellow
- Material: Steel
Key Features:
- Promotion Restriction: Not eligible for promotion
- Spill Capacity: 5 gal
- Material: Polyethylene