Current Sensing Relay, 0.25A, 30VAC/DC
Mfr # RIBXKTF
Zoro # G5174845
product price: $27.69
/eaKey Features
Input or Control Voltage
30V AC/DC
AC Contact Rating - Relay
0.40A @ 30V
DC Contact Rating - Relay
0.40A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIBXKTF
Zoro #
G5174845
UPC #
-
Country of Origin
United States
Dimensions
Overall Height - Relay
1.5 in
Body Width - Relay
1.46 in
Body Height - Relay
1.5 in
Body Depth - Relay
2.05 in
Body Width
1.46 in
Overall Depth
1.5 in
Body Depth
2.05 in
Body Height
1.5 in
Sensing Hole Diameter
0.5 in
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.4 A @ 30V, Contact Rating (DC) 0.4 A @ 30V, Core Type Solid, Current Rating 0.4 A, Input Voltage 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.25 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.5 in, Status Indicator No Indicator, Wire Gauge 14 AWG, 22 AWG, Body Depth 2.05 in, Body Height 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.