Ridgid Drain Cleaning
We have the ridgid drain cleaning you need to get the job done right.
Featured Product
Spade Cutter, For Use With K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712, Size 2-1/2 in W, Connection Size 1 1/4 in, Number of Blades 1, Material Steel, Number of Pieces 1, Includes Female Coupling
View Full Product DetailsSpade Cutter, For Use With K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712, Size 2-1/2 in W, Connection Size 1 1/4 in, Number of Blades 1, Material Steel, Number of Pieces 1, Includes Female Coupling
View Full Product DetailsShop Ridgid Drain Cleaning
Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsDrain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key
View Full Product DetailsDrain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key
View Full Product DetailsFunnel Auger, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 3 in L, Connection Size 3/8 in, 1/2 in, 5/8 in, Material Steel, Number of Pieces 1, Includes Female Coupling
View Full Product DetailsFunnel Auger, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 3 in L, Connection Size 3/8 in, 1/2 in, 5/8 in, Material Steel, Number of Pieces 1, Includes Female Coupling
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 75 ft, HP 1/3, Operating Speed 170 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 6 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards Certificate# 1067837, CSA Certified
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 75 ft, HP 1/3, Operating Speed 170 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 6 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards Certificate# 1067837, CSA Certified
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsSectional Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 in to 4 in, Max. Run 150 ft, HP 1/2, Operating Speed 600 RPM, Corded, Voltage 115V AC, Hz 60, Application For Use in Homes, Industry and Institutions, Standards Approved To UL Standards, NRTLC, Features Adjustment Knob To Change From 5/8 in To 7/8 in Cable, GFI Protected, Instant-Acting Clutch, Rear Handle For Easy Transporting, Rubber Feet For A Solid Platform
View Full Product DetailsSectional Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 in to 4 in, Max. Run 150 ft, HP 1/2, Operating Speed 600 RPM, Corded, Voltage 115V AC, Hz 60, Application For Use in Homes, Industry and Institutions, Standards Approved To UL Standards, NRTLC, Features Adjustment Knob To Change From 5/8 in To 7/8 in Cable, GFI Protected, Instant-Acting Clutch, Rear Handle For Easy Transporting, Rubber Feet For A Solid Platform
View Full Product DetailsSectional Drain Cleaning Machine, Drain Line I.D. Size Range 2 in to 8 in, Max. Run 200 ft, HP 3/4, Operating Speed 710 RPM, Corded, Voltage 115V AC, Hz 50/60
View Full Product DetailsSectional Drain Cleaning Machine, Drain Line I.D. Size Range 2 in to 8 in, Max. Run 200 ft, HP 3/4, Operating Speed 710 RPM, Corded, Voltage 115V AC, Hz 50/60
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsSpiral Saw Tooth Cutter, For Use With K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712, Size 2-1/2 in W, Connection Size 1 1/4 in, Number of Blades 1, Material Steel, Number of Pieces 1, Includes Female Coupling
View Full Product DetailsSpiral Saw Tooth Cutter, For Use With K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712, Size 2-1/2 in W, Connection Size 1 1/4 in, Number of Blades 1, Material Steel, Number of Pieces 1, Includes Female Coupling
View Full Product Details