Rotary Actuator
We make finding a rotary actuator fast and simple every time!
Shop Rotary Actuator results
(Showing 1 - 15)
Relevance
Mfr # CRB1BW100-180S
Key Features:
- Shaft Type: Carbon Steel
- Port Size: 1/4 in Rc
- Key Height with Shaft: 28 mm
Mfr # MCP-36315000
Key Features:
- Item: Pneumatic Damper Actuator
- Operating PSI Range: 0 to 20
- Max. Air Pressure: 30 psi
Mfr # CDRB1BW50-90S
Key Features:
- Key Height with Shaft: 13.5 mm
- Shaft Length: 39.5 mm
- Maximum Pressure: 145 psi
Mfr # CDRB1BW63-180S
Key Features:
- Item: Rotary Actuator
- Type: Vane Style
- Rotation Angle (Deg.): 180 Degrees
Mfr # CRB1BW50-90S
Key Features:
- Cushion Type: Rubber Bumper
- Dimension C: 67 mm
- Powertrain Material: Carbon Steel
Mfr # MSQB50A
Key Features:
- Item: Rotary Actuator Table,Size 50
- Package Quantity: 1
Mfr # 3906-2306
Key Features:
- Package Quantity: 1
Mfr # 9634116
Key Features:
- Item: Heavy Duty Rotary Table,6"
- Package Quantity: 1
Mfr # 3903-2308
Key Features:
- Item: Horizontal/Vertical Rotary Table 8"
- Package Quantity: 1
Mfr # 9634105
Key Features:
- Item: Rotary Table
- T-Slots: 5/8
- Capacity: 10" Diameter
Mfr # 3900-2328
Key Features:
- Item: Horizontal/Vertical Rotary Table 8"
- Package Quantity: 1