Rotary Shaft
Count on great prices, fast shipping and friendly service every time you order a rotary shaft from Zoro.
Shop Rotary Shaft results
(Showing 1 - 15)
Relevance
Mfr # GS10K-480
Key Features:
- Diameter: 1 in
- Material: 303 Stainless Steel
- Straightness Tolerance: 0.0006 in
Mfr # SE-120
Key Features:
- Item: Simpson Rotary Shaft Encoder
- Package Quantity: 1
Mfr # GP1875-180
Key Features:
- Item: Keyless Rotary Shaft
- Material: 17-4PH Stainless Steel
- Diameter: 3/16 in
Mfr # 5VZU2
Key Features:
- Item: Blower Shaft
- Type: Cold Rolled Polished Steel
- For Use With: 4TL96 to 4TL99, 4TM01 and 4TM07 without Keyways and Standard Belt Drive Blowers, 5NRD0 to 5NRD7, 5UDU4, 5UDU5, 5VZU1, 5NRC7 to 5NRC9 Dayton Blowers
Mfr # QS 5/8 L 18
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 5/8 in
- Length: 18 in
Mfr # 1 GKS-1045-36
Key Features:
- Diameter: 1 in
- Keyway: 1/4 in x 1/8 in
- Length: 36 in
Mfr # 1 1/4 GKS-1045-48
Key Features:
- Diameter: 1 1/4 in
- Keyway: 1/4 in x 1/8 in
- Length: 48 in
Mfr # 3/4 GKS-1045-48
Key Features:
- Diameter: 3/4 in
- Keyway: 3/16 in x 3/32 in
- Length: 48 in
Mfr # 1 GKS-1045-72
Key Features:
- Diameter: 1 in
- Keyway: 1/4 in x 1/8 in
- Length: 72 in
Mfr # 136717
Key Features:
- Diameter: 1.5 in.
- Weight: 38 lbs
- Package Quantity: 1
Mfr # QS 1 L 24
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 1 in
- Length: 24 in
Mfr # 1 GKS-304-24
Key Features:
- Diameter: 1 in
- Keyway: 1/4 in x 1/8 in
- Length: 24 in
Mfr # 7000045770
Key Features:
- Item: Quick Change Disc Backup Pad Adapter
- For Use With: Grinders and Die Grinders, Right Angle
- Overall Length: 4 5/8 in
Mfr # 1 15/16 GKS-1045-48
Key Features:
- Diameter: 1 15/16 in
- Keyway: 1/2 in x 1/4 in
- Length: 48 in