Ruland Manufacturing Motion Control Couplings
We have the ruland manufacturing motion control couplings you need to get the job done right.
Shop Ruland Manufacturing Motion Control Couplings results
(Showing 1 - 14)
Relevance
Mfr # FCR16-4-4-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 1/4 in x 1/4 in
- Rated Torque: 35 in-lb
Mfr # BC32-14-10-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 7/8 in x 5/8 in
- Rated Torque: 400 in-lb
Mfr # FCR24-10-8-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 5/8 in x 1/2 in
- Rated Torque: 95 in-lb
Mfr # FCR24-12-10-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 3/4 in x 5/8 in
- Rated Torque: 80 in-lb
Mfr # ADB6 1/2x1/2
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 1/2 in x 1/2 in
- Rated Torque: 38 in-lb
Mfr # ADB6 5/8x5/8
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 5/8 in x 5/8 in
- Rated Torque: 38 in-lb
Mfr # EC100 3/8x3/8
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 3/8 in x 3/8 in
- Rated Torque: 11 in-lb
Mfr # VS2214P-4-4
Key Features:
- Pipe Size - Pipe Fitting: 1/4"
- Specific Fitting Shape: 45 Degree Street Elbow
- Pipe Fitting Material: Brass
Mfr # TRW27
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Asymmetric Flasher (Pause First), Asymmetric Flasher (Pulse First), Off Delay and On Delay with Control Contact, On Delay One Shot Leading Edge Voltage Controlled, On Delay One Shot Leading Edge with Control Contact, One Shot Leading and One Shot Trailing Edge with Control Contact ,Pulse Sequence Monitoring
- Coil Volts: 12 to 240V AC/DC
Mfr # THR-3856U
Key Features:
- Item - Relay: Multi-Function Encapsulated Timing Relay
- Function - Timing Relay: Delayed Interval, Repeat Cycle Independent On and Off Delay Time Periods, Triggered Delayed Interval
- Input or Control Voltage: 12 to 125V DC, 24 to 240V AC
Mfr # VS219P-8
Key Features:
- Pipe Size - Pipe Fitting: 1/2"
- Specific Fitting Shape: Countersunk Plug
- Pipe Fitting Material: Brass
Mfr # CLC-16-16-F
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Item: Rigid Shaft Coupling
- System of Measurement: Inch
Mfr # QCL-46-A
Key Features:
- Bore Dia.: 2 7/8 in
- Material: Black Anodized 6061 Aluminum
- Number of Pieces: 1
Mfr # SPC-24-24-F
Key Features:
- Shaft Locking Type - Couplings: 2 Piece Clamp
- Item: Rigid Shaft Coupling
- System of Measurement: Inch