Safety Gate Spring
We have the safety gate spring you need to get the job done right.
Shop Safety Gate Spring results
(Showing 1 - 15)
Relevance
Mfr # 511686
Key Features:
- Item: Ladder Safety Gate Torsion Spring Kit
- Material: Steel
- Includes Mounting Hardware: No
Mfr # 4PB51
Key Features:
- Color: Black
- Finish: Coated
- Hardware: Included
Mfr # LSG-24-PCY
Key Features:
- Item: Single-Door Metal
- Material: Steel
- Adjustable Opening: 22-3/4 in to 26-1/2 in
Mfr # U26680.019.0175
Key Features:
- System of Measurement: Inch
- Screw Size: #10
- Fastener Length: 1-3/4 in
Mfr # 453 D4
Key Features:
- Height: 1 in
- Number of Mounting Holes: 6
- Throw Size: 1 in
Mfr # A-301-0460
Key Features:
- Item: Safelock,Extension Spring
- Fits Brand: Cotterman
- Package Quantity: 1
Mfr # 90947
Key Features:
- Item: Removable Pricing Labels
- Number of Lines: 1
- Color: White
Mfr # MP10525
Key Features:
- Item: Gate Closer Adjustable Spring,Black
- Finish: Black
- Size: 8 in
Mfr # LSG-30-PCY
Key Features:
- Item: Single-Door Metal
- Material: Steel
- Adjustable Opening: 28-3/4 in to 32-1/2 in
Mfr # LSG-21-PCY
Key Features:
- Item: Single-Door Metal
- Adjustable Opening: 19-3/4 in to 23-1/2 in
- Material: Steel
Mfr # LFE100
Key Features:
- Includes: Instructions
- Item: FG Extension Ladder and Safety Instruction Labels
- For Use With Mfr. Model Number: 7108-1, 7110-1, 7112-1, 7114-1, 7116-1, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D6016-2, D6020-2, D6024-2, D6028-2, D6208-1, D6210-1, D6212-1, D6214-1, D6216-1, D6216-2, D6220-1, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, M7108-1, M7110-1, M7112-1, M7114-1, M7116-1
Mfr # 3HPR6
Key Features:
- Spring Length @ Torque: 1.5 in
- Deflection Angle (Deg.): 90
- Leg Length: 3 in
Mfr # 3HPC5
Key Features:
- Spring Length @ Torque: 0.5 in
- Deflection Angle (Deg.): 90
- Leg Length: 1 in
Mfr # 3HPG7
Key Features:
- Spring Length @ Torque: 1 in
- Deflection Angle (Deg.): 90
- Leg Length: 2 in
Mfr # 3HPG8
Key Features:
- Spring Length @ Torque: 1 in
- Deflection Angle (Deg.): 90
- Leg Length: 2 in