customer-service Help

Sds Max Adapter

Our endless aisle includes a sds max adapter and so much more!

Shop Sds Max Adapter

BOSCH SDS Max To SDS Plus Adapter

Zoro # G2797164 Mfr # HA1030
$72.90

SDS Max To SDS Plus Adapter, Type -, Shank Type -, Overall Length (In.) -, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With SDS Max Rotary Hammer, Application Using SDS Plus Bits in SDS Max Rotary Hammers, Includes -, Impact Rated No

View Full Product Details

DIABLO Spline to SDS-Max Adapter

Zoro # G3384896 Mfr # DMAMXAD1010
$50.73

Easily convert your Spline rotary hammer to an SDS-Max compatible tool. Optimized for maximum performance in corded and cordless Spline shank rotary hammers. Works with all Spline rotary hammers.

View Full Product Details

MILWAUKEE 12-1/2" Max-Lok SDS MAX Adapter

Zoro # G5113875 Mfr # 48-20-6960
$31.11

Extend your SDS-Max drill and core bits 12-1/2 in. with the Milwaukee® exclusive Tilt-Lok™ 12-1/2 in. SDS-Max adapter. Drill deeper and in tight spaces with confidence. The SDS-Max adapter lets you lengthen and use SDS-Max core and drill bits in a variety of rotary hammers. The connections are designed for optimum energy transfer, so you won't lose drilling productivity. The Tilt-Lok extension system lets you get more value out of your SDS-Max drill and core bits. The easy-to-use Tilt-Lok connection adapter (sold separately) accommodates SDS-Max, SDS-Plus or spline shanks for a truly universal system that's compatible with all common rotary hammers. The adapter securely locks the two SDS-Max shanks (bit and extension) together for maximum versatility and strength in extensions from 12-1/2 in. to 82-1/2 in.

View Full Product Details
$65.70

18 in. SDS-Max adapter for thick wall core bits. Includes shank only.

View Full Product Details

MILWAUKEE Spline to SDS-MAX Adapter

Zoro # G7604441 Mfr # 48-03-3010
$124.36

This adapter allows the use of SDS-Max shank accessories in a spline shank rotary hammer.

View Full Product Details

BOSCH Adapter, Spline, SDS Max

Zoro # G3114255 Mfr # HA1031
$101.99

Bosch Spline Adapter, Type Bosch SDS-max(R) to Spline Adapter, Length (In.) 6 in, For Use With SDS Max Rotary Hammer, Application Using Spline Drive Bits in SDS Max Rotary Hammer, Impact Rated No

View Full Product Details

MILWAUKEE 29-1/2" Max-Lok SDS PLUS Adapter

Zoro # G5114015 Mfr # 48-20-6982
$38.99

29-1/2 in. SDS-Plus extension to be used with the Max-Lokâ„¢ system (48-20-6950). Bullets: versatility: system is compatible with any rotary hammer for drilling in tight spaces; efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer; maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.; easy to use: the connection adapter's sliding sleeves offer twist and lock security.

View Full Product Details

MILWAUKEE Max-Lok Connection Adapter

Zoro # G5113884 Mfr # 48-20-6950
$223.90

Drill deeper and in tight spaces with confidence by extending your SDS-Max drill and core bits up to 82-1/2 in. with the Milwaukee® Max-Lok connection adapter.

View Full Product Details

BOSCH Core Adapter,8in.,SDS Max

Zoro # G7623962 Mfr # CAM008
$55.59

Core Bit Extension, Shank Shape SDS Max, Overall Length 8 in, For Use With Bosch Tools

View Full Product Details
$222.35

Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in. The inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) spline drive shank must be used to drive the core bit. Use 48-20-5199 center pin and 48-20-5175 guide plate for positioning and starting the hole. Thick wall core bits are available from 1 in. to 6 in. diameters. See thin wall core bits for less expensive drilling in new concrete and/or smaller hammers.

View Full Product Details