Sds Plus Adapter
We have the sds plus adapter you need to get the job done right.
Featured Product
Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
View Full Product DetailsDue to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
View Full Product DetailsShop Sds Plus Adapter
12 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.
View Full Product Details12 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.
View Full Product Details29-1/2 in. SDS-Plus extension to be used with the Max-Lok™ system (48-20-6950). Bullets: versatility: system is compatible with any rotary hammer for drilling in tight spaces; efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer; maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.; easy to use: the connection adapter's sliding sleeves offer twist and lock security.
View Full Product Details29-1/2 in. SDS-Plus extension to be used with the Max-Lok™ system (48-20-6950). Bullets: versatility: system is compatible with any rotary hammer for drilling in tight spaces; efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer; maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.; easy to use: the connection adapter's sliding sleeves offer twist and lock security.
View Full Product Details8 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.
View Full Product Details8 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.
View Full Product DetailsChuck Adapter, SDS-PLUS, Impact Rated No
View Full Product Details1/2 In. Chuck, For Use With SDS Rotary Hammer Drills, Includes Key and Adapter
View Full Product Details1/2 In. Chuck, For Use With SDS Rotary Hammer Drills, Includes Key and Adapter
View Full Product DetailsRotary Hammer Bit Adapter, Type DEWALT(R) SDS-Max(R) to SDS Plus, Application Allows SDS Max Hammers To Use SDS Plus Bits, Impact Rated No. Boost the versatility of rotary hammer drills with DEWALT Masonry Bit Shank Adapters. For use with any ½” drill bit. Durable and easy to use.
View Full Product DetailsRotary Hammer Bit Adapter, Type DEWALT(R) SDS-Max(R) to SDS Plus, Application Allows SDS Max Hammers To Use SDS Plus Bits, Impact Rated No. Boost the versatility of rotary hammer drills with DEWALT Masonry Bit Shank Adapters. For use with any ½” drill bit. Durable and easy to use.
View Full Product DetailsSDS Max To SDS Plus Adapter, Type -, Shank Type -, Overall Length (In.) -, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With SDS Max Rotary Hammer, Application Using SDS Plus Bits in SDS Max Rotary Hammers, Includes -, Impact Rated No
View Full Product DetailsSDS Max To SDS Plus Adapter, Type -, Shank Type -, Overall Length (In.) -, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With SDS Max Rotary Hammer, Application Using SDS Plus Bits in SDS Max Rotary Hammers, Includes -, Impact Rated No
View Full Product Details8 in. SDS-Plus adapter for 1-3/4 in. to 4 in. thin wall core bits. Includes shank only.
View Full Product Details8 in. SDS-Plus adapter for 1-3/4 in. to 4 in. thin wall core bits. Includes shank only.
View Full Product DetailsMilwaukee's Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thin wall core bits ranges from 2-13/16 in. to 3-3/16 in. The thin wall construction is ideal for smaller hammers and newer concrete. The inside core must be removed by the operator before deeper drilling can be accomplished. Multiple extensions and adapters are available to allow for deeper holes to be drilled. The appropriate drive shank must be used to drive the core bit. Use of center pin and guide plate is recommended for positioning and starting a 1-1/4 in. hole and larger. Use of center pin and guide plate is not recommended for positioning and starting a 1-1/8 in. hole or smaller. Milwaukee Carbide tipped core bits are available from 1 in. to 6 in. diff. Includes core bit centering pin and guide plate.
View Full Product DetailsMilwaukee's Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thin wall core bits ranges from 2-13/16 in. to 3-3/16 in. The thin wall construction is ideal for smaller hammers and newer concrete. The inside core must be removed by the operator before deeper drilling can be accomplished. Multiple extensions and adapters are available to allow for deeper holes to be drilled. The appropriate drive shank must be used to drive the core bit. Use of center pin and guide plate is recommended for positioning and starting a 1-1/4 in. hole and larger. Use of center pin and guide plate is not recommended for positioning and starting a 1-1/8 in. hole or smaller. Milwaukee Carbide tipped core bits are available from 1 in. to 6 in. diff. Includes core bit centering pin and guide plate.
View Full Product DetailsMilwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
View Full Product DetailsMilwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
View Full Product DetailsThe Milwaukee® SDS-Max to SDS-Plus bit adapter lets you use SDS-Plus bits in your SDS-Max shank rotary hammer for greater productivity.
View Full Product DetailsThe Milwaukee® SDS-Max to SDS-Plus bit adapter lets you use SDS-Plus bits in your SDS-Max shank rotary hammer for greater productivity.
View Full Product Details