Self Defense
Our endless aisle includes a self defense and so much more!
Shop Self Defense results
(Showing 1 - 14)
Relevance
Mfr # 4000RV
Key Features:
- Air Flow: 110 cfm
- Amps: 9
- Filter Type: Fine Dust Filter
Mfr # 87
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 103251
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 118681LF
Key Features:
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
- Max. Working Pressure (PSI): 125
- Includes: Shaft Gasket
Mfr # FG295700GRAY
Key Features:
- Trash Container Capacity: 10 gal
- Container Shape: Rectangular
- Color: Gray
Mfr # 1EF022LF
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115/208-240V AC
- HP: 1/2 hp
Mfr # 118705
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118705
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17
Mfr # 1EF053LF
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 208-240/460V AC
- HP: 3/4 hp
Mfr # 118473
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118473
- For Pump Number: 4RD13, 4RD14, 5YN64 to 72
Mfr # 340-4N5
Key Features:
- Item: Bell
- Audible Alarm Type: Bell
- Visual Indicator Type: No Visual Indicator
Mfr # 340-4G5
Key Features:
- Audible Alarm Type: Bell
- Item: Bell
- Housing Material: Steel
Mfr # 79
Key Features:
- Item: Air Vent
- Type: Automatic Float
- (M)NPT Connection (In.): 3/4 in
Mfr # 186862LF
Key Features:
- Item: Seal Kit
- Includes: Shaft Gasket
- For Pump Number: 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4