Shaft Seals
We have the shaft seals you need to get the job done right.
Shop Shaft Seals results
(Showing 1 - 15)
Relevance
Mfr # IN22.2247.629.52SC
Key Features:
- Item: Rotary Shaft Seal
- Seal Type: Single Lip Seal
- Inside Dia.: 7/8 in
Mfr # PR-3
Key Features:
- For Use With: Mfr. Model Number: DV-3; DV-5,DV-42N, DV-85N, DV-142N, DV-200N, DV-285N; Eliminator Models: DV-3E, DV-4E, DV-6E
- Fits Brand: JB
- For Use With Mfr. Model Number: 2NV90, 2NV91, DV-142N, DV-200N, DV-285N, DV-285N-250,DV-285N-250EU, DV-3E, DV-4E, DV-4E-250, DV-6E, DV-6E-250, DV-85N, DV-85N-250, DV-85N-250EU
Mfr # 36250
Key Features:
- Diameter: 4.756 in
- Inside Dia.: 4.751 in
- Thickness: 0.5 in
Mfr # 99868
Key Features:
- Item: Wear Sleeve
- Shaft Dia. Range: 0.998 to 1.002 in
- Width on Shaft: 7.95 mm
Mfr # 3ACE8
Key Features:
- Shaft Size (In.): 5/8
- Nominal Working Length (In.): 1 in
- Seat Bore: 1.25 in
Mfr # SBS-4106 NB
Key Features:
- Item: Vent Boot Hanger
- Type: Ninety Degree Boot
- Collar Dia. (In.): 6 in
Mfr # 6K582
Key Features:
- Motor Sub Application: Jet Pump
- Motor Shaft Design: Threaded
- Nominal Efficiency: 67.8 %
Mfr # 99266
Key Features:
- Width: 0.75 in; 0.875 in
- Shaft Diameter: 2.677 in
- Flange Diameter: 3-1/8 in
Mfr # DV-6E
Key Features:
- Item: Refrigerant Evacuation Pump
- HP: 1/2 hp
- Inlet Port Size: 1/4 in and 3/8 in Flare
Mfr # PR-315
Key Features:
- For Use With: Trap O-ring and Intake for DV-42N, DV-85N, DV-142N, DV-200N, DV-285N; Eliminator Models DV-3E, DV-4E, and DV-6E
- For Use With Mfr. Model Number: 2NV90, 2NV91, DV-142N, DV-200N, DV-285N, DV-285N-250,DV-285N-250EU, DV-3E, DV-4E, DV-4E-250, DV-6E, DV-6E-250, DV-85N, DV-85N-250, DV-85N-250EU
- Fits Brand: JB
Mfr # 99225
Key Features:
- Item: Wear Sleeve
- Shaft Dia. Range: 2.249 to 2.255 in
- Width on Shaft: 19.84 mm
Mfr # PPTLS2222G
Key Features:
- Item: Shaft Sleeve
- Fits Brand: DAYTON
- For Use With Mfr. Model Number: PPTLS2222G
Mfr # PP60101G
Key Features:
- Item: Shaft Sleeve
- Shaft Dia. (In.): 7/8 in ID x 1-1/4 in OD
- For Use With Mfr. Model Number: 5ULN9
Mfr # PP60102G
Key Features:
- Item: Shaft Sleeve
- Gasket Material: Stainless Steel
- For Shaft Diameter: 7/8 in