Silicone Coolant Hose
Count on great prices, fast shipping and friendly service every time you order a silicone coolant hose from Zoro.
Shop Silicone Coolant Hose results
(Showing 1 - 15)
Relevance
Mfr # 24820
Key Features:
- Type: Hose
- Pressure Rating: 85 psi
- Inside Dia.: 1-1/4 in
Mfr # 5515-100
Key Features:
- Length: 3 ft.
- Hose Inside Dia.: 1 in
- Material: Silicone
Mfr # 24840
Key Features:
- Hose Inside Dia.: 2 1/2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 65 psi
Mfr # 5515-125
Key Features:
- Length: 3 ft.
- Hose Inside Dia.: 1 1/4 in
- Material: Silicone
Mfr # 24832
Key Features:
- Hose Inside Dia.: 2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 75 psi
Mfr # 24840
Key Features:
- Application: The OEMTOOLS 1,000 Lb. Telescopic Transmission Jack allows you to remove, install, and transport transmissions and transfer cases on vehicles supported by lifts. Its universal saddle has four adjustable arms that adjust to the transmission. Wide base legs with swivel casters keep the jack stable, steady and easy to maneuver.
- For Use With: Transmissions and transfer cases
- Length: 35.03
Mfr # 5515-200
Key Features:
- Length: 3 ft.
- Hose Inside Dia.: 2 in
- Material: Silicone
Mfr # 8401-0211
Key Features:
- Item: Coolant Hose Pack 2 Pieces 6X1/4
- Package Quantity: 1
Mfr # 8401-0251
Key Features:
- Item: I.D. Coolant Hose Kit,w/6" Hoses-Loc
- Package Quantity: 1
Mfr # 599960
Key Features:
- Item: Sump Pump Hose
- Material: Polyethylene
- Includes: (1) 1-1/2 in MNPT x 1-1/4 in Barb, (1) 1-1/4 in MNPT x 1-1/4 in Barb, (2) 1-1/4 in Barbed Adaptors, Stainless Steel Hose Clamp
Mfr # 270A
Key Features:
- Item: Mist Lubricating System
- Control Type: Cools and Lubricates, Inhibits Rust
- Number of Lines: 1
Mfr # 26505
Key Features:
- Package Quantity: 1
Mfr # 5515-075
Key Features:
- Length: 3 ft.
- Hose Inside Dia.: 3/4 in
- Material: Silicone
Mfr # 24824
Key Features:
- Hose Inside Dia.: 1 1/2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 85 psi
Mfr # K7160-20X10
Key Features:
- Application: Air, Water
- Features: Hose Diameter will Not Expand Under Normal Rated Working Pressures, One-Piece Length, Self-Extinguishing on-Marking, Silicone-Free
- Color: Clear