Sprinkler Valve
Count on great prices, fast shipping and friendly service every time you order a sprinkler valve from Zoro.
Shop Sprinkler Valve results
(Showing 1 - 15)
Relevance
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # CP075
Key Features:
- Item: Straight Control Valve
- Connection: 3/4" FNPT
- Material: Plastic
Mfr # DASASVF075
Key Features:
- Item: Anti-siphon Valve
- Connection: 3/4" FNPT
- Material: Plastic
Mfr # 03101
Key Features:
- Item: Manifold
- Connection: 1 in MIPT
- Max. Working Pressure: 350 psi
Mfr # 57280
Key Features:
- Package Quantity: 1
Mfr # UXL0241
Key Features:
- Item: Swivel Elbow
- Overall Length: 10 1/8 in
- Color: Brass
Mfr # 16A-FDV-C1
Key Features:
- Item: Filtered Drain Valve
- Connection: 1/2" MPT
- Material: Thermoplastic
Mfr # CP100
Key Features:
- Item: Coffee Urn
- Type: Single
- Brewing Capacity: 100 Degrees C
Mfr # CPF100
Key Features:
- Item: In-Line Valve w/Flow Control,1"
- Connection: 1" FPT
- Material: Plastic
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Mfr # RSDBEX
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # 25PJDAC
Key Features:
- Length: 7.6
- Width: 5.6
- Outside Diameter: 0.636