Stainless Metal Sheet
We make finding a stainless metal sheet fast and simple every time!
Shop Stainless Metal Sheet results
(Showing 1 - 15)
Relevance
Mfr # 7185
Key Features:
- Width: 6 in
- Length: 12 in
- Temper: Annealed
Mfr # 276
Key Features:
- Item: Sheet
- Type: General Purpose
- Material: Stainless Steel
Mfr # 2HUV7
Key Features:
- Grade: F26
- Material: Wool Felt
- Backing Type: Acrylic Adhesive
Mfr # 79081
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Aluminum
- Alloy Type: 6061
Mfr # 61F.5X2-36
Key Features:
- Thickness: 0.5 in
- Width: 2"
- Length: 36"
Mfr # 202-1
Key Features:
- Item: Sheet Pan
- Size: 13 in W x 18 in L x 1 in D
- Color: Silver
Mfr # 2EZV3
Key Features:
- Thickness: 0.75 in
- Width: 1"
- Length: 72"
Mfr # 2EYV2
Key Features:
- Thickness: 0.125 in
- Width: 4"
- Length: 36"
Mfr # 0411G250R375S-36X40
Key Features:
- Gauge: 11 ga
- Hole Shape: Round
- Hole Pattern: Staggered
Mfr # 2HHC2
Key Features:
- Length: 6 ft
- Width: 1-1/2"
- Thickness: 0.25 in
Mfr # 03P.188X24-48
Key Features:
- Thickness: 0.188 in
- Width: 24"
- Length: 48"
Mfr # CUREC00073
Key Features:
- Item: Flat Stock
- Type: General Purpose
- Material: Brass
Mfr # 870520
Key Features:
- Material: Fiberglass
- Angle: 90 Degrees
- Color: Dark Gray
Mfr # 41S05013-48X48
Key Features:
- Length: 4 ft
- Width: 4 ft
- Material: Carbon Steel
Mfr # 2EZK2
Key Features:
- Thickness: 0.5 in
- Width: 1-1/2"
- Length: 36"