Stake Driver
If you need a stake driver we have them at everyday low prices.
Featured Product
Drives in large tent stakes. (Use with 48-62-4060).
View Full Product DetailsShop Stake Driver
Stake Driver Tip, Overall Length (In.) 4, For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9, For Driving 3/4 In. to 7/8 In. Concrete and Ground Rods
View Full Product DetailsStake Driver Tip, Overall Length (In.) 4, For Use With 4XGP2, 4XGU6, 4XGU7, 4XGP1, 4XGU8, 4XGN8 and 4XGU9, For Driving 3/4 In. to 7/8 In. Concrete and Ground Rods
View Full Product DetailsHammer Steel 1 1/8 Hex, Type Tent Stake Driver, Shank Type -, Overall Length (In.) 5 1/2 in, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With 1 1/8 Hex Demolition Hammers, Application Used to Drive Large Tent Stakes 2-1/2 in ID, 2 in Depth, Includes -, Impact Rated No
View Full Product DetailsHammer Steel 1 1/8 Hex, Type Tent Stake Driver, Shank Type -, Overall Length (In.) 5 1/2 in, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With 1 1/8 Hex Demolition Hammers, Application Used to Drive Large Tent Stakes 2-1/2 in ID, 2 in Depth, Includes -, Impact Rated No
View Full Product DetailsGround Rod Driver, Type Ground Rod Driver, Overall Length (In.) 15 1/2 in, Length (In.) Up to 1 in Rods, Hex (In.) 1 1/8 in, Application Driving up to 1 in Ground Rods
View Full Product DetailsGround Rod Driver, Type Ground Rod Driver, Overall Length (In.) 15 1/2 in, Length (In.) Up to 1 in Rods, Hex (In.) 1 1/8 in, Application Driving up to 1 in Ground Rods
View Full Product DetailsReplaceable shank only to be used with tamper plate 48-62-4050 or 48-62-4055 for compacting dirt and sand. One per package.
View Full Product DetailsReplaceable shank only to be used with tamper plate 48-62-4050 or 48-62-4055 for compacting dirt and sand. One per package.
View Full Product DetailsDrives soft ground rods. Socket depth - 3 in., inner diameter - .906. rod diameter 5/8 in. and 3/4 in., length 15-1/2 in.
View Full Product DetailsDrives soft ground rods. Socket depth - 3 in., inner diameter - .906. rod diameter 5/8 in. and 3/4 in., length 15-1/2 in.
View Full Product DetailsSDS Max Demolition Tool, Type Ground Rod Driver, Length (In.) 3/4 in, Application Driving Ground Rods, Opening size 3/4 in. Give your rotary hammer an edge with DEWALT SDS Max Chisels & Demolition Steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.
View Full Product DetailsSDS Max Demolition Tool, Type Ground Rod Driver, Length (In.) 3/4 in, Application Driving Ground Rods, Opening size 3/4 in. Give your rotary hammer an edge with DEWALT SDS Max Chisels & Demolition Steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.
View Full Product DetailsHammer Steel Shank 1 1/8 Hex, Type Hammer Steel Shank, Shank Type -, Overall Length (In.) 15 1/2 in, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With HS2126, Mfr. No. HS2124 and HS2125, Application For Use with Nos. 2LDR2 and 2LDR3 Tamper Plates, 2LDR4 Tent Stake Driver, Includes -, Impact Rated No
View Full Product DetailsHammer Steel Shank 1 1/8 Hex, Type Hammer Steel Shank, Shank Type -, Overall Length (In.) 15 1/2 in, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With HS2126, Mfr. No. HS2124 and HS2125, Application For Use with Nos. 2LDR2 and 2LDR3 Tamper Plates, 2LDR4 Tent Stake Driver, Includes -, Impact Rated No
View Full Product DetailsSlide Hammer Sledge, -, 14.0 lb, -, Hole Dia. (In.) -, Overall Length (In.) 30 in, Includes (6) Pin Driver Tips and Bag
View Full Product DetailsSlide Hammer Sledge, -, 14.0 lb, -, Hole Dia. (In.) -, Overall Length (In.) 30 in, Includes (6) Pin Driver Tips and Bag
View Full Product DetailsSlide Hammer Sledge, -, 21.0 lb, -, Hole Dia. (In.) -, Overall Length (In.) 46 in, Includes (6) Pin Driver Tips and Bag
View Full Product DetailsSlide Hammer Sledge, -, 21.0 lb, -, Hole Dia. (In.) -, Overall Length (In.) 46 in, Includes (6) Pin Driver Tips and Bag
View Full Product DetailsSlide Hammer Sledge Weight, 5 Lb, Overall Length 4 In, For Use With 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges, Add Additional Weight To Provide More Driving Force
View Full Product DetailsSlide Hammer Sledge Weight, 5 Lb, Overall Length 4 In, For Use With 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges, Add Additional Weight To Provide More Driving Force
View Full Product DetailsMilwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 collared hex with notch). The Milwaukee 48-62-4091 is a 9-3/4 in. SDS-Max demo ground rod driver. This demolition steel hammer accessory is ideally used with Milwaukee SDS-Max demolition hammer 5446-21 and 5339 - 21. made from forged high grade steel, this hammer iron is used by utility companies to bury grounding rods in the soil. Internal diameter of the ground rod driver and capacity of the hammer determine the size of ground rod able to be installed.
View Full Product DetailsMilwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 collared hex with notch). The Milwaukee 48-62-4091 is a 9-3/4 in. SDS-Max demo ground rod driver. This demolition steel hammer accessory is ideally used with Milwaukee SDS-Max demolition hammer 5446-21 and 5339 - 21. made from forged high grade steel, this hammer iron is used by utility companies to bury grounding rods in the soil. Internal diameter of the ground rod driver and capacity of the hammer determine the size of ground rod able to be installed.
View Full Product Details