Sump Pump Switch
Our endless aisle includes a sump pump switch and so much more!
Shop Sump Pump Switch results
(Showing 1 - 14)
Relevance
Key Features:
- Voltage: 120V
- Cord Length: 6 Ft
- Power Type: AC
Key Features:
- Voltage: 120/240VAC
- Height: 4-9/32"
- HP @ 1 Phase - 115V: 1
Key Features:
- Voltage: 125/250VAC
- Body Material: Plastic
- Float Switch Float Material: Plastic/Steel
Key Features:
- Power Type: AC
- Connection: Piggyback
- Application: Light to Medium Amounts of Suspended Solids Such as Grey Water
Key Features:
- Package Quantity: 1
Key Features:
- Cord Length: 15 ft
- HP: 1/2
- Hz: 60 Hz
Key Features:
- Package Quantity: 1
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Key Features:
- Package Quantity: 1
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Cord Length: 15 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- HP: 1/2
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads