Sylvania Halogen
We make finding a sylvania halogen fast and simple every time!
Shop Sylvania Halogen results
(Showing 1 - 15)
Relevance
Mfr # 70PAR38/HAL/IR/NFL25/DL 120V
Key Features:
- Overall Bulb Base Type: Medium Screw
- Light Distribution: Flood
- Color Temperature: 2875K
Mfr # FO32/841/ECO
Key Features:
- Dimmable: Yes
- Lumens: 2,950 lm
- Standards: TCLP Compliant
Mfr # S2992
Key Features:
- Item: Bulb,Incandescent,60W,A19,Medium Base
- Package Quantity: 1
Mfr # F40CWX
Key Features:
- Item: Linear Fluorescent Bulb
- Bulb Dia.: 1 1/2 in
- Color Rendering Index: 87
Mfr # S6780
Key Features:
- Average Light Bulb Life: 10000
- Bulb Base Type: GX23
- Bulb Color Temp.: 3000K
Mfr # M400/U/ED28
Key Features:
- Color Temperature: 4000K
- Wattage Equivalency: 400W MH
- For Enclosed Fixtures: Yes
Mfr # FT40DL/835/RS/ECO
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T5
- Bulb Base Type: 4-Pin (2G11)
Mfr # 929002311404
Key Features:
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 5000K
- Bulb Housing: Polycarbonate
Mfr # S6744
Key Features:
- Average Light Bulb Life: 12000
- Bulb Base Type: GX24q-2 (4-Pin)
- Bulb Color Temp.: 4100K
Mfr # FO32/850/ECO
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T8
- Bulb Base Type: Medium Bi-Pin (G13)
Mfr # S4902
Key Features:
- Item: Bulb,Halogen,60W,PAR16,Medium Base,PAR L
- Package Quantity: 1
Mfr # S4384
Key Features:
- Item: Bulb,HID,175,BT28,Mogul Base,Metal Halid
- Bulb Finish: Clear
- Standards: Dry Rating
Mfr # S4353
Key Features:
- Item: Bulb,Incandescent,300W,BR40,Medium Base
- Package Quantity: 1
Mfr # F40/DX
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T12
- Bulb Base Type: Medium Bi-Pin (G13)
Mfr # S2996
Key Features:
- Item: Incandescent Bulb
- Dimmable: No
- Bulb Shape: A21