Tamper Proof
If you need a tamper proof we have them at everyday low prices.
Shop Tamper Proof results
(Showing 1 - 15)
Relevance
Mfr # 31290
Key Features:
- System of Measurement: Inch
- Thread Size: #14
- Screw Size: #14
Mfr # 270
Key Features:
- Material: Plastic
- Color: Silver
- Size: 2" Dia (5cm)
Mfr # 279
Key Features:
- Material: Stranded Stainless Steel
- Color: Silver
- Size: 1" Dia. (3 cm)
Mfr # 83320
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Paste Like, Highly Visible Mark is Easy to See If Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Mfr # 81460
Key Features:
- System of Measurement: Inch
- Thread Size: #14
- Screw Size: #14
Mfr # 83314
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Adhears to Metal and Other Substrates, Visible Under Ambient Light and Fluorescent Under UV Light
Mfr # LBL100
Key Features:
- Color: Yellow
- Material: vinyl
- Length: 6 in
Mfr # 1235TT
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: Torx(R)
- Number of Pieces: 12
Mfr # 12710
Key Features:
- Shape: Torx?
- Item: Tamper Proof Star Key Set
- End Shape: Standard
Mfr # 83318
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Paste Like Highly Visible Mark is Easy to See if Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Mfr # 31290
Key Features:
- Max. RPM: 6000
- Grit: 80
- Fill Material: Nylon
Mfr # FAE-1308
Key Features:
- Includes: (10) Bottle
- First Aid Kit Type: Refill
- First Aid Kit ANSI Standards: ANSI Z308.1-2015
Mfr # AS2-24
Key Features:
- Application - First Aid and Wound Care: Antiseptics
- Item: Topical Antiseptic Spray
- Item - First Aid and Wound Care: Antiseptic
Mfr # 83417
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 min
- Features: Highly Visible Fluorescent Color Paste That Dries Quickly; Passes RTCA-DO-160 Skydrol Pe-5 Solvent Susceptibility Test; Meets Boeing Specification, BMS8-45H, Type I/Iii; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Mark will be Easily Broken if Parts are Tampered With or Become Loose; Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies; Easily Detects When Torque Has Changed; Provides Indication of Tampering Which May Assist in Warranty Claims; Withstands Skydrol PE-5 and Industrial Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion
Mfr # 13-080
Key Features:
- Item: Topical Antiseptic Spray
- Application - First Aid and Wound Care: Antiseptics
- Item - First Aid and Wound Care: BZK Antiseptic Spray