Vee Gee Liquid In Glass Thermometers
If you need vee gee liquid in glass thermometers we have them at everyday low prices.
Shop Vee Gee Liquid In Glass Thermometers results
(Showing 1 - 14)
Relevance
Mfr # 80703-A
Key Features:
- Fill: Safety Blue Liquid
- Application: For Laboratory and General Purpose
- Immersion Depth: 12 in
Mfr # 80907-A
Key Features:
- Temp. Range: -20 Degrees to 110 Degrees C
- Includes: Armor
- Item: Armored Liquid In Glass Thermometer
Mfr # 80908-A
Key Features:
- Scale Divisions: 1 Degrees C
- Special Features: Serialized, Armored Thermometer
- Application: For Laboratory and General Purpose
Mfr # 4LZP1
Key Features:
- Item: Industrial Glass Thermometer
- Stem Dia.: 0.44 in
- Stem Length: 3.5 in
Mfr # 6DKC9
Key Features:
- Item: Pocket Liquid In Glass Thermometer
- Temp. Range: -30 Degrees to 120 Degrees F
- Length: 6 1/4 in
Mfr # TIM100LF.
Key Features:
- Item: Industrial Glass Thermometer
- Connection Location: Vari-Angle
- Special Features: 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
Mfr # 6DKD0
Key Features:
- Item: Analog Pocket Liquid In Glass Thermometer
- Temp. Range: 0 Degrees to 220 Degrees F
- Length: 6 1/4 in
Mfr # PFE3935R1
Key Features:
- Connection Location: Bottom
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # 4NTD3
Key Features:
- Tube Material: Aluminum
- Inside Dia.: 0.183 in
- Outside Dia.: 5/16 in
Mfr # 107-0001
Key Features:
- Item: Heat Transfer Paste
- Size: 1 oz
- Type: Heat Transfer Paste
Mfr # 2160-010-199
Key Features:
- Size: 1/4" O.D. x 10 Ft.
- Type: Clear
- Fits Brand: Acorn
Mfr # 82200-36
Key Features:
- Item: Compost Dial Thermometer
- Sensing Element: Bimetal
- Dial Size: 3 in
Mfr # CTX-1
Key Features:
- Item: Analog Refractometer
- Accuracy: +/-0.01
- Range: -50 Degrees to 0 Degrees C Ethylene Glycol, -50 Degrees to 0 Degrees C Propylene Glycol, 1.10 to 1.40 Battery Acid
Mfr # 43001
Key Features:
- Item: Refractometer
- Accuracy: +/-0.2%
- Includes: Carrying Case, Instruction Manual, Transfer Pipet