Vice Grip
We make finding a vice grip fast and simple every time!
Shop Vice Grip results
(Showing 1 - 15)
Relevance
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 38548000176
Key Features:
- Package Quantity: 1
Mfr # 9SP
Key Features:
- Max. Opening: 4 1/2 in
- Throat Depth: 4 3/4 in
- Overall Length: 9"
Mfr # 12LC
Key Features:
- Features: Set of Heavy-Duty Jaws That Grip Around Work of All Shapes
- Handle Type: Plain
- Jaw Length: 3 in
Mfr # 428GS
Key Features:
- Number of Pieces: 4
- Overall Length: 5 in, 6 in, 7 in, 10 in
- Length: 5", 6", 7", 10"
Mfr # KTI-58811
Key Features:
- Features: Wide-Opening Jaws to Accommodate a Variety of Shapes and Sizes for Any Application, Adjusting Screw Tightens to Adjust Pressure for a Secure, Firm Grip Every Time, Lifetime Warranty
- Handle Type: Non-Insulated
- Material: Alloy Steel, Chrome Vanadium
Mfr # 48-22-3510
Key Features:
- Promotion Restriction: Not eligible for promotion
- Features: Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release, Screwdriver Through-Hole
- Handle Type: Plain
Mfr # 10
Key Features:
- Item: Contact Cement
- Type: Neoprene 10
- Application: Durable stainless steel to wood panels, Metal honeycomb composite panels, Woodworking
Mfr # 6R
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 1078Tray
Key Features:
- Number of Pieces: 10
- Overall Length: 5 in, 6 in, 7 in, 9 in, 10 in, 11 in
- Length: 5", 6", (3)7", 9", (2)10"
Mfr # 48-22-3602
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Pieces: 2
- Overall Length: 6 in, 10 in