Wiha Adapter
If you need a wiha adapter we have them at everyday low prices.
Shop Wiha Adapter results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Torque Blades
- Length: 8.7
- Overall Length: 8.7
Key Features:
- Drive Size: 6 mm
- Number of Pieces: 1
- Overall Length: 4 in
Key Features:
- Item: Torque Blades
- Includes: Adapter Torque Control Blade For 4mm Bits
- Length: 8.7
Key Features:
- Item: Insulated Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Key Features:
- Drive Size: 4mm Hex
- Overall Length: 133mm
- Bit Style: Phillips, Slotted, Hex, TORX
Key Features:
- SAE or Metric: Metric
- Number of Pieces: 1
- Handle Type: Molded
Key Features:
- Item: Insulated Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Key Features:
- Drive Size: 4 mm
- Overall Length: 8 in
- Bit Style: Hex, Phillips, Slotted, Torx(R)
Key Features:
- Item: Torquevario-S Adjustable Torque Control
- Overall Length: 138mm
- Number of Pieces: 1
Key Features:
- Drive Size: 4 mm
- Overall Length: 6 1/4 in
- SAE or Metric: SAE, Metric, Torx(R)
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/4 in
- Bit Style: Slotted, Phillips, TORX, Square, Terminal Xeno
Key Features:
- Includes: (10) Torx Bits T6, (16) Hex Bits 1/16 in, (3) Square Bits #1, (4) PoziDriv Bits #0, (4) Slotted Torque Bits 4.5, (5) Triwing Bits #0, #1, #2, #3, #4, 1.5, 1/4 in Bit Holder, 1/8 in, 2.0, 2.5, 3.0, 3/16 in, 3/32 in, 4.0, 5, 5.0, 5.5, 5/32 in, 5/64 in, 6, 6.0, 6.5, 7/64 in, 8, 8.0mm, 8.0mm (4) Phillips Bits #0, 9/64 in, Case, T10, T15, T20, T25, T27, T30, T7, T8, T9, Torq Set #4, TorqueVario- S Handle Range 10 to 50 in-lb
- Torque Measurement Type: Inch-Pound
- Item: Torque Screwdriver Set
Key Features:
- Material: Alloy Steel
- Includes: 15-80 in /oz, 5-10, 10-50 in /lb, Torx T5, T6, T7, T8, T9, T10, T15, T20, T25, T30, 1.5, 2, 2.5, 3, 4, 5, 6mm, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in Hex, #1, #2, #3 Square, #1, #2 Pozi, #0, #1, #3 Phillips, 3/16, 7/32, 1/4 in Slotted, 4, 4.5, 5, 5.5, 6, 7, 8mm, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8 in Sockets, Hex/Square Adapter, Bit Holder, Torque Setting Tool
- Features: 1/4" Drive
Key Features:
- Drive Size: 6 mm
- Shank Size: 1/4"
- Overall Length: 6-3/4"