Zone Control
Our endless aisle includes a zone control and so much more!
Shop Zone Control results
(Showing 1 - 15)
Relevance
Mfr # ZVC406-4
Key Features:
- Min. Wire Size (AWG): 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
- Full Load Amps @ 120VAC: 1.5 A
- Max. No. Zones: 6
Mfr # HZ322K
Key Features:
- Item: Control Kit
- Connection Type: Push-Button Terminals
- Terminal Designations: C, G, L, M1, M4}M6, O/B, R, Rc, W, W1/E, W2, Y, Y1, Y2
Mfr # 802360JA
Key Features:
- Item: Replacement Motor
- Voltage: 24
- For Use With: V8043A Zone Valves
Mfr # HZ322K
Key Features:
- Item: TRUEZONE KIT,ZONE PANEL/DISCHARGE AIR TE
- Package Quantity: 1
Mfr # HZ322
Key Features:
- Type: TrueZONE(R) 3-Zone Panel
- Includes: AT140A1042 40 VA transformer, DATS C7735A1000 Discharge Air Temperature Sensor
- Connection: Push-Button Terminals
Mfr # ZVC406-EXP-4
Key Features:
- Full Load Amps @ 120VAC: 1.5 A
- Includes: Instruction sheet
- For Use With: Zone Valves
Mfr # V8043E1012
Key Features:
- Item: Motorized Zone Valve
- Body Material: Brass
- Voltage: 24
Mfr # SR506-4
Key Features:
- Item: Zone Switching Relay
- Switch Type: Normally Closed
- HP: 1/3 HP Per Zone
Mfr # 007-F5
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # V8043A1029
Key Features:
- Item: Motorized Zone Valve
- Body Material: Brass
- Voltage: 24
Mfr # SR501-4
Key Features:
- Item: Zone Switching Relay
- Switch Type: Normally Open and Normally Closed
- HP: 1/3 HP Per Zone